| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-3374 Herst.-Nr.: HBFDF20i-6412-B EAN/GTIN: 0613165233031 |
|
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - Intel® Elkhart Lake SoC-Prozessor (Standard: J6412)
- Unterstützt 1* DDR4 3200 MHz SO-DIMM bis zu 32 GB
- Unterstützt 8* USB, 2* RJ45, 4* COM, 2* HDMI
- Vollaluminium-Körper, hergestellt im Gießverfahren
- Unterstützt DC12~24V Eingang)
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Model: | – HBFDF20-6412-B (Default) / HBFDF20I-6412-B (Default, WiFi), – HBFDF20-6412-T (TPM) / HBFDF20I-6412-T (TPM, WiFi), – HBFDF20-6412-E (32GB EMMC) / HBFDF20I-6412-E (32GB EMMC, WiFi), – HBFDF20-6412-Q (32GB EMMC, TPM) / HBFDF20I-6412-Q (32GB EMMC, TPM , WiFi) | – MF20-00B (J6412 CPU_10W, Default), – MF20-02B (J6412 CPU_10W, TPM2.0), – MF20-03B (J6412 CPU_10W, EMMC), – MF20-07B (J6412 CPU_10W, 32GB EMMC, TPM2.0) | CPU/Chipset: | – Intel® Elkhart Lake SoC Processor (Default: J6412, TDP 10W) | BIOS: | – AMI Flash ROM | Memory: | – 1* DDR4 3200MHz SO-DIMM up to 32GB | Network: | – 2* Intel® i225LM 2.5GbE | Graphics: | – Intel® HD Graphics, shared memory, – 2* HDMI (Max Resolution: 4096×2160@60Hz) | Storage: | – 1* M.2 M-key (2242/2280, PCIe Gen.3 x2/SATA interface) support NVME, – 1* 2.5” SATAIII 6Gb/s internal drive bay (Max. Height 9.5 mm), – 32GB eMMC onboard (option), | Expansion: | – 1* M.2 E-key (2230, PCIe Gen.3 x1/USB2.0 interface), – 1* M.2 B-key (3042,USB3.1 /USB2.0 interface W/SIM card slot ), – TPM onboard (option) | Rear Panel I/O: | – 3* USB3.1 (Gen2), – 3* USB2.0, – 2* HDMI, – 2* RJ45, – Line-out/MIC combo jack, – 1* DC in | Front Panel I/O: | – 1* Power SW, 1* Reset, – 1* Power LED, 1* HDD LED, – 1* MIC, – 1* Line-out, – 4* COM (COM1 support RS485), – 2* USB2.0 | Internal Connector: | – SIM Card Holder | Power Source: | – Adapter : AC 90~240V input / DC12V_60W output, – MB : DC12~24V input | Compliance: | – CE, FCC, LVD, RoHS, ErP Ready | Dimensions: | – System: 193 (W) x 142.4 (D) x 62 (H) mm, – Color Box dimension: 250 (W) * 118 (D) * 295 (H) mm, – Net Weight: 2.2KG, – Gross Weight: 3.5KG | Temperature: | – Operating Temperature: -20 ~ 60° C, – (Under the condition of using M.2 interface SSD), – Operating Temperature: 0 ~ 50° C, – (Under the condition of using 2.5” SATA HDD), – Storage Temperature: -20 ~ 85° C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 11, Linux | Gewicht: | 4.0 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |