| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 2072-3429 Herst.-Nr.: JLA0H-00 EAN/GTIN: 0613165233468 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | - Der Intel® LGA1200-Sockel unterstützt den Core-Prozessor der 10. Generation (max. 100 W)
- Intel® Comet Lake-S H410 Chip
- 2* DDR4 2933/2666 MHz bis zu 64 GB
- Realtek HD Audio
- 1* Intel® i225-LM 2,5 GbE, 1* Intel® i219-LM GbE
- 4* SATA III (6 Gbit/s), 1* M.2 (M Key), 1* PCI-E x16, 1* PCI-Ex4, 5* PCI-Steckplätze
- 2* RS232/422/485 (COM1/2), 4* RS232, 4* USB3.2, 5* USB2.0
- Unterstützt VGA-/HDMI-Ausgang
- ATX-Stromeingang
- ATX-Formfaktor (305 * 220 mm)
Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Model: | – JLA0H-00, – JLA0H-02: Support TPM2.0 | Form Factor: | – ATX (305 * 220mm) | Processor System: | – Intel® LGA1200 Socket supports 10th Gen. Core Processor (Max. 100W), – Intel® H410 Express chipset, – AMI 256Mb Flash ROM BIOS | Expansion Slot: | – 1* M.2 (M-key, 2242/2280, SATA Interface, CO-lay SATA4), – 4* SATA4 (Co-lay M.2), – 1* PCIe x16 + 1* PCIe x4 slot, – 5* PCI slots | Memory: | – 2* LONG DIMM DDR4 2933/2666 MHz DRAM up to 64GB | Graphics: | – Intel® HD Graphics, shared memory, – 1* VGA (Max Resolution: 1920×1080@60Hz), – 1* HDMI 1.4 (Max Resolution: 4096×2160@30Hz), – Support Dual Displays | Ethernet: | – 1* Intel® i225-LM 2.5GbE, – 1* Intel® i219-LM GbE | Audio: | – HD audio: Realtek ALC662 or ALC888, – Line-Out, Line-in, MIC | SATA: | – 4* SATAIII (6.0Gb/s) | Rear I/O: | – 1* VGA, – 1* HDMI, – 2* RJ45, – 4* USB3.2 (Gen. 1), – 2* USB2.0, – Line-in, Line-out, MIC, – 2* RS232/422/485 (support 5/12V TTL), – 1* PS/2 | Internal I/O: | – 2* USB 2.0, – 1* USB2.0 (Erect), – 4* RS232 (COM3/4 support 5/12V TTL), – 4* SATAIII (6.0Gb/s , SATA4 Co-lay M.2 M key), – 1* Parallel (Co-lay GPIO), – 1* GPIO (16 bit, Co-lay Parallel), – 1* Chassis intrusion, – 1* Audio Header, – 1* SMBUS / I2C, – 1* AT mode, – 1* TPM2.0 (option) | Watchdog Timer: | – From Super I/O to drag RESETCON#, – 256 segments (10sec ~ 255min) | Power: | ATX PWR, AT/ATX Supported, – AT: Directly PWR on as Power input ready, – ATX: Press Button to PWR on after Power input ready | Compliance: | – CE, FCC, RoHS, REACH | Temperature: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 10, Linux | Gewicht: | 1.1 kg |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |