Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

NORVI-ESP-HMI-5C-CI (W5500 Ethernet, RS-485)


Menge:  Packung  
Produktinformationen
Artikeldetailsicht
Artikeldetailsicht
Artikel-Nr.:
     2072-3529
Hersteller:
     Norvi
Herst.-Nr.:
     ESP-HMI-5C-CI
EAN/GTIN:
     0613165234274
  • ESP32-WROOM32-Modul
  • Eingebautes 5-Zoll-LCD-Display mit Resistive Touch
  • Eingebauter Summer
  • Eingebaute microSD-Kartenunterstützung
  • LVGL-unterstützte Anzeige
  • DS3231 RTC mit Batterie-Backup
  • SPS-Funktionalität mit Arduino
  • 4 x digitale Eingänge 24 V
  • 4 x 4 - 20 mA Analogeingänge
  • 4 x Transistorausgänge
  • 2,4 GHz WLAN + Bluetooth
  • W5500 Ethernet
  • RS-485


ESP32-basierte eingebettete HMI-Lösung mit LVGL- und Arduino-Unterstützung für IoT- und Automatisierungsprojekte

Weitere Informationen:
Range of Product:
NORVI HMI Controller
Product Type:
Programmable HMI
Certifications:
EN 61131-2:2007, EN 61010-1:2010+A1:2019, EN IEC 61010-2-201:2018, 2014/30/EU- Electromagnetic Compatibility (EMC), Annex III, Part B, Module C
Rated supply voltage:
12 - 24V DC
Communication:
RS-485 Ethernet
Inputs and Outputs:
4 x Digital Inputs, 4 x Analog Inputs 4-20mA, 4 x Transistor outputs
Displays and Visual Indicators:
LCD Display
Product Unified Code:
ESP-HMI-5C-CI
Product Part Numbers:
ESP-HMI-5C-CI
Enclosure:
OP-300-B
Mounting / Installation Method:
DIN Panel Mount / Cutout 116 x 163 mm
Terminal Type:
SCREW TERMINAL
Terminal Arrangement:
Top and Bottom | Digital Input 0 - IO0, Digital Input 1 - IO1, Digital Input 2 - IO2, Digital Input 3 - IO3 | A0 : Analog Input 0 - ADS1115 - 0x48 - AIN0, A1 : Analog Input 1 - ADS1115 - 0x48 - AIN1, A2 : Analog Input 2 - ADS1115 - 0x48 - AIN2, A3 : Analog Input 3 - ADS1115 - 0x48 - AIN3 | TR01 - IO4  , TR02 - IO5  , TR03 - IO6  , TR04 - IO7
Length:
179.6 mm
Height:
129.6 mm
Width:
42.6 mm
IP degree of protection:
IP20
Operating altitude:
0 - 2000 meters
Operating Temperature:
-10 - +85C (185 °F)
Storage altitude:
0 - 3000 meters
Shock resistance:
15 gn for 11ms
Resistance to electrostatic discharge:
4kV on contact 8kV on air
Resistance to electromagnetic fields:
10 V/m (80 MHz - 1GHz) , 3 V/m (1.4 MHz - 2 GHz) , 1 V/m (2 MHz - 3 GHz)
Rated Supply Voltage (V):
24V DC
Current Consumption (mA):
100mA
Recommended Power Source:
2W
SOC / MCU:
ESP32-S3-WROOM32-1-N16R8
Flash Memory:
16MB
ROM:
384 KB
SRAM:
512 KB
PSRAM:
8 MB (Octal SPI)
Card Type:
microSD
Interface:
SPI | I2C
SD CARD CS:
GPIO37
MISO:
GPIO19 | GPIO11
MOSI:
GPIO12 | GPIO13
SCLK:
GPIO13 | GPIO12
SD Detect:
NOT CONNECTED
RTC Chip:
DS3231
Backup Battery Type:
CR2032
I2C Address:
0x68
SCL Pin:
GPIO19
SDA Pin:
GPIO20
Display Driver:
ER-TFT050-3
Display Size:
5 inch
HSYNC:
GPIO6
VSYNC:
GPIO5
DEN:
GPIO4
DCLK:
GPIO7
DISP CS:
GPIO39
R0:
Connected to GND
R1:
Connected to GND
R2:
Connected to GND
R3:
GPIO1
R4:
GPIO41
R5:
GPIO40
R6:
GPIO38
R7:
GPIO45
G0:
Connected to GND
G1:
Connected to GND
G2:
GPIO48
G3:
GPIO47
G4:
GPIO21
G5:
GPIO14
G6:
GPIO9
G7:
GPIO3
B0:
Connected to GND
B1:
Connected to GND
B2:
Connected to GND
B3:
GPIO8
B4:
GPIO18
B5:
GPIO17
B6:
GPIO16
B7:
GPIO15
Number of Digital Inputs:
4
Digital Input Polarity:
Sink and Source
Digital Input Maximum Voltage:
32V DC
Digital Input Minimum Voltage:
18V DC
Maximum Switching Frequency:
1 kHZ | 1 kHz
IO Connection:
Via PCA9535PW, SCL - Pin 14, SDA - Pin 15, , I2C Address - 0x73
Number of Analog Inputs:
4
Analog Input Measurement Range:
4-20mA
Analog Input Maximum Voltage:
38V DC
Analog to Digital Converter (ADC):
ADS1115
Analog to Digital Converter (ADC) Communication:
I2C
Analog to Digital Converter (ADC) Address:
0x48
Number of Transistor Outputs:
4
Transistor Output Type:
OPEN COLLECTOR
Maximum Sink/Source Current (mA):
100mA
Maximum Applicable Voltage:
40V  DC
Communication Mode:
FULL-DUPLEX
Transceiver:
SP490CN-L | W5500
Unit Load:
1
TX Pin:
GPIO3
RX Pin:
GPIO35
Speed:
10BaseT/100BaseTX
Supports Auto Negotiation:
Yes
TX/RX Buffer Size:
Internal 32 Kbytes Memory
Supported Hardwired TCP/IP Protocols:
TCP, UDP, ICMP, IPv4, ARP, IGMP, PPPoE
Number of Simultaneous independent sockets:
8
SCSn:
GPIO10
PCA9535PW PIN:
Connection
1 - A0:
Pulled up to 3.3V
2 - A1:
Pulled up to 3.3V
3 - RESET:
Pulled up to 3.3V
4 - IO0:
Digital Input 1
5 - IO1:
Digital Input 2
6 - IO2:
Digital Input 3
7 - IO3:
Digital Input 4
8 - VSS:
GND
9 - IO4:
Transistor Output 1
10 - IO5:
Transistor Output 2
11 - IO6:
Transistor Output 3
12 - IO7:
Transistor Output 4
13 - INT:
Pulled up to 3.3V
14 - SCL:
SCL
15 - SDA:
SDA
16 - VDD:
3.3V
Gewicht:
0.2 kg
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 131,25*
  
Preis gilt ab 500 Packungen
1 Packung enthält 1 Stück (ab € 131,25* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Packung
€ 171,19*
€ 203,72
pro Packung
ab 2 Packungen
€ 160,30*
€ 190,76
pro Packung
ab 5 Packungen
€ 150,55*
€ 179,15
pro Packung
ab 10 Packungen
€ 144,30*
€ 171,72
pro Packung
ab 500 Packungen
€ 131,25*
€ 156,19
pro Packung
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.