| |
|
| Artikel-Nr.: 2072-3590 Herst.-Nr.: MP01-62104 EAN/GTIN: 0613165234878 |
|
|
| | |
| - Intel® Elkhart Lake Celeron® SoC-Prozessor der N-Serie
- Eingebettete Long-Life-Klasse mit geplantem Lebenszyklus bis zum 1. Quartal 2036
- 1 * DDR4-3200 MHz Single Channel SO-DIMM bis zu 32 GB
- 2 * Realtek RTL8119I 1GbE
- 1 * M.2 M-Key, 2242 (PCIe 3.0 x2 NVMe/SATA)
- 1 * M.2 E-Key, 2230 (PCIe 3.0 x1/USB 2.0)
- 12V Power-In & ECO-Design für EuP/ErP
- 64GB eMMC onBoard
Weitere Informationen: | | Model: | MP01-62100, MP01-62103(32GB eMMC), MP01-62104(64GB eMMC) | Form Factor: | Pico-ITX (100 x 72mm) | Processor System: | Intel® Celeron N6210, 1.20GHz – 2.60GHz Burst, 2-Core 2-Thread, 6.5W TDP, * Ships with flat silver aluminum heatsink for direct attach | Memory: | 1 x 260-pin Single Channel DDR4-3200 SO-DIMM up to 32GB Total | Graphics: | Intel® UHD Graphics for 10th Gen Intel® Processors | Ethernet: | 2 x Realtek RTL8119I 1GbE | Audio: | Realtek ALC888S HD Audio | Storage: | 1 x M.2 (SATA & PCIe 3.0 x2, M-key, 2242 NVMe), Onboard 64GB eMMC | Super IO: | FINTEK F81804U | TPM: | Intel fTPM 2.0 (PTT) | Back Panel Connectors: | 1 USB 3.2 Gen 2 Type-C (10 Gb/s), 1 HDMI 2.0b (4096 * 2160 @ 60Hz), 2 RJ45 LAN (10/100/1000), 2 USB 3.2 Gen 2 (10 Gb/s) | Onboard I/O Connectors: | 1 M.2 M-Key, 2242 (SATA & PCIe 3.0 x2 NVMe), 1 M.2 E-key, 2230 (PCIe 3.0 x1/USB 2.0 for WiFi), 1 Serial Headers (1 * RS232/422/485), 1 USB Pin Headers for 2 additional USB 2.0 Ports, 1 40-pin eDP (4096 * 2160 @ 60Hz), 1 8 bit GPIO Header, 1 4-pin SMBUS Header, 1 9-pin Front Audio Header, 1 AT/ATX Mode Jumper, 1 Chassis Intrusion Jumper, 1 2-pin +12V Power-In (Mating plug: JST VHR-2N or TE 1-1123722-2) | Power Supply: | Internal Power Supply– the board can be powered via the internal +12V 2-pin power connector, where pin 1 is +12V and pin 2 is GND. The internal 2-pin power connector accepts a JST VHR-2N or TE 1-1123722-2 connector from the power supply. A 12V DC-in 5.5/2.5mm barrel jack cable included. | Environment: | – Operating: 0°C ~ 60°C, – Storage: -20°C ~ 85°C, – Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 10 64bit, Windows 10 IoT 64bit, Windows 11, Linux (CentOS 9, Debian 11.3, Fedora 36-1.5, FreeBSD 13.1, OPNsense 22.1.2, pfSense 2.6.0, Ubuntu 22.04) | Gewicht: | 0.8 kg |
|
| | |
| | | |
| |