| |
|
| Artikel-Nr.: 2072-3592 Herst.-Nr.: MP21-62104 EAN/GTIN: 0613165234892 |
|
|
| | |
| - Intel® Elkhart Lake Celeron® SoC-Prozessor der N-Serie
- Eingebettete Long-Life-Klasse mit geplantem Lebenszyklus bis zum 1. Quartal 2036
- Onboard 4 GB LPDDR4-3200
- 2 * Realtek RTL8119I 1GbE
- Unterstützt Dual Display, HDMI + LVDS/eDP
- Unterstützt Mobilfunk bei Verwendung von 64 GB EMMC
- 12V Power-In & ECO-Design für EuP/ErP
- 64 GB eMMC an Bord
Weitere Informationen: | | Model: | MP21-62100, MP21-62104(64GB eMMC) | Form Factor: | Pico-ITX (100 x 72mm) | Processor System: | Intel® Celeron N6210, 1.20GHz – 2.60GHz Burst, 2-Core 2-Thread, 6.5W TDP, * Ships with flat silver aluminum heatsink for direct attach | Memory: | Onboard 4GB LPDDR4-3200, non-expandable | Graphics: | Intel® UHD Graphics for 10th Gen Intel® Processors | Ethernet: | 2 x Realtek RTL8119I 1GbE | Audio: | Realtek ALC897 HD Audio | Storage: | 1 x M.2 (SATA/PCIe 3.0 x1/USB3.1, B+M-key 2242), Onboard 64GB eMMC | Super IO: | FINTEK F81966 | TPM: | Intel fTPM 2.0 (PTT) | Back Panel Connectors: | 1 USB 3.2 Gen 2 Type-C (10 Gb/s), 1 HDMI 2.0b (4096 * 2160 @ 60Hz), 2 RJ45 LAN (10/100/1000), 1 USB 3.2 Gen 2 (10 Gb/s), 1 USB 2.0 | Onboard I/O Connectors: | 1 M.2 B+M-key 2242/3042/3052 (SATA/PCIe 3.0 x1/USB3.1) *Cellular card usable only on MP21-62104 model, 1 M.2 E-key, 2230 (PCIe 3.0 x1/USB 2.0 for WiFi), 2 Serial Headers (2 * RS232/422/485), 1 USB Pin Headers for 2 additional USB 2.0 Ports, 1 24-bits Dual Channel LVDS (1080p @ 60Hz) or eDP (4K @ 60Hz), 1 Nano SIM Socket, 1 8 bit GPIO Header, 1 9-pin Front Audio Header, 1 AT/ATX Mode Jumper, 1 Chassis Intrusion Jumper, 1 2-pin +12V Power-In (Mating plug: JST VHR-2N or TE 1-1123722-2) | Power Supply: | Internal Power Supply– the board can be powered via the internal +12V 2-pin power connector, where pin 1 is +12V and pin 2 is GND. The internal 2-pin power connector accepts a JST VHR-2N or TE 1-1123722-2 connector from the power supply. A 12V DC-in 5.5/2.5mm barrel jack cable included. | Environment: | Operating Temperature : -20 ~ 60°C, Storage Temperature : -20 ~ 85°C, Humidity: 10% ~ 90% RH @40°C (non-condensing) | OS Support: | – Windows 10 64bit, Windows 10 IoT 64bit, Windows 11, Windows 11, IoT Enterpreise 64bit, Linux (CentOS 9, Debian 11.3, Fedora 36-1.5, FreeBSD 13.1, OPNsense 22.1.2, pfSense 2.6.0, Ubuntu 22.04) | Gewicht: | 0.8 kg |
|
| | |
| | | |
| |