Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA


Menge:  Stück  
Produktinformationen
19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA
19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA
19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA
19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA
Artikel-Nr.:
     269-19020-10
Hersteller:
     Chroma ATE
Herst.-Nr.:
     19020-10
EAN/GTIN:
     k.A.
Suchbegriffe:
Hochspannungsprüfer
Hochspannungsprüfgerät

Chroma 19020-10 | Multi-channel Hipot Tester 10 Kanal für synchrone Anwendung AC5kV/10mA, DC6kV/5mA.


High Efficiency Hipot Test Solution: Hipot test is one of the major test items in electrical safety test. All electrical components and products including transformers, capacitors, power supplies, chargers and home appliances all require hipot test. It can measure the hipot leakage current of all channels at the same time and conduct tests on 100 DUTs at most simultaneously.

There is no need to purchase various Hipot testers to save the production line space if Chroma 19020 is in use. Its one time multi-channel test can increase the efficiency of electrical regulatory test. It improves the productivity and reduces the risk of test for the products that require hipot test only.

Chroma 19020 also has powerful functions in Flashover detection and Open/Short Check. It contains several international patents and is the best tool for electrical regulatory hipot test as not only reliable quality can be obtained, highly efficient test platform can be created.

Chroma 19020 has equipped with the world's first sync hipot test function that one single unit can perform 10 channels sync output and measurements simultaneously. Maximum 10 units (master & slave) can be controlled to have 100 channels in total. They can be grouped for output to avoid creating voltage difference due to adjacent tests as well as to improve the productivity.

Key Features & Specifications:

  • 10 channels
  • 10 sets of sync output and measurement
  • AC/DC/IR 3 in 1 EST test
  • Master/Slave link - 10 units max.
  • Programmable V-output and limits
  • OSC (Open/Short Check)
  • Flashover detection
  • 1MΩ~50GΩ insulation resistance test
  • Standard RS-232 / Handler interface
  • Optional GPIB interface
  • Large LCD panel
  • Panel lockup function
  • Easy operating interface
  • CE Mark
  • High Efficiency Hipot Test Solution




Weitere Informationen:
Gefahrstoff:
Umweltgefährlich (N)
Weitere Suchbegriffe: Hipot-Tester, Hipot Tester, High Potential Tester, Prüfung, Isolationsfestigkeit, Hochspannung, HV-Prüfung
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 14.069,89*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 14.162,61*
€ 16.853,51
pro Stück
ab 2 Stück
€ 14.138,78*
€ 16.825,15
pro Stück
ab 5 Stück
€ 14.091,13*
€ 16.768,44
pro Stück
ab 10 Stück
€ 14.075,24*
€ 16.749,54
pro Stück
ab 500 Stück
€ 14.069,89*
€ 16.743,17
pro Stück
Sonstiges
Folgende sonstige Artikel führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Sonstiges
Chroma ATE
A190508
ab € 394,52*
Sonstiges
Chroma ATE
A190704
ab € 79,83*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.