| |
|
| Artikel-Nr.: 269-DSOX1EMBD Herst.-Nr.: DSOX1EMBD EAN/GTIN: k.A. |
| |
|
| | |
| Keysight DSOX1EMBD | I²C, SPI, UART/RS232 Bus Dekodierung und Triggerung für DSOX1102A/G Oszilloskopmodelle.When you add optional software, the 1000 X-Series is a powerful protocol analyzer that can do powerful decode and hardware-based triggering that enables specialized serial communication analysis. Other vendors' oscilloscopes use software post-processing techniques that slow down the waveform and decode update rate, but the 1000 X-Series has faster decoding by using hardware-based technology that enhances scope usability and the probability of capturing infrequent serial communication errors. I²C: Trigger at a start/stop condition or user-defined frame with address and/or data values. Also trigger on missing acknowledge, restart, EEPROM read and 10-bit write RS-232/422/485/UART: Trigger on Rx or Tx start bit, stop bit, data content or parity error SPI: Trigger on SPI (Serial Peripheral Interface) data pattern during a specific framing period. Supports positive and negative chip select framing as well as clock idle framing and user-specified number of bits per frame. Supports MOSI and MISO data Weitere Informationen: | | Gefahrstoff: | Umweltgefährlich (N) |
|
| | |
| | | |
| Weitere Suchbegriffe: Apps, Optionen, Zubehör |
| | |
| |