Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Grade 1 Circles, 55mm 100/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-1001055
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     1001-055
EAN/GTIN:
     k.A.
Suchbegriffe:
Filterpapier qualitativ
qualitatives Filterpapier
Rundfilter
qualitatives filterpapier
Grade 1 Qualitative Filter Paper Standard Grade, circle, 55 mm A widely used standard grade filter paper for routine applications with medium retention and flow rate. It covers a wide range of laboratory applications and is frequently used for clarifying liquids. These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters. The most widely used filter paper for routine applications with medium retention and flow rate. Extended range of sizes includes 10 to 500 mm diameter circles and 460 x 570 mm sheets. This filter is also available in the FilterCup, this is a convenient, disposable 70 mm filter funnel with a 250 ml capacity molded from polypropylene with an integral, heat bonded filter (catalog number 1600001). This grade covers a wide range of laboratory applications and is frequently used for clarifying liquids. Traditionally the grade is used in qualitative analytical separations for precipitates such as lead sulfate, calcium oxalate (hot), and calcium carbonate. In agriculture, it is used for soil analysis and seed testing procedures. In the food industry, Grade 1 is used for numerous routine techniques to separate solid foodstuffs from associated liquid or extracting liquid and is widely used in education for teaching simple qualitative analytical separations. In air pollution monitoring, using circles or rolls, atmospheric dust is collected from airflow and the stainintensity measured photometrically. For gas detection, the paper is impregnated with a chromogenic reagent and color formation quantified by optical reflectance. Grade 1: 11 µm
Weitere Informationen:
Verpackungstiefe:
330 mm
Verpackungshöhe:
25 mm
Verpackungsbreite:
330 mm
Nettogewicht:
0,026 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
China
Bruttogewicht:
0,028 kg

Hinweis: Abbildung kann vom Original abweichen

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 10,80*
  
Preis gilt ab 3.000 Pakete
1 Paket enthält 100 Stück (ab € 0,108* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 17,16*
€ 20,42
pro Paket
ab 2 Pakete
€ 16,83*
€ 20,03
pro Paket
ab 5 Pakete
€ 15,32*
€ 18,23
pro Paket
ab 10 Pakete
€ 14,02*
€ 16,68
pro Paket
ab 20 Pakete
€ 13,24*
€ 15,76
pro Paket
ab 3000 Pakete
€ 10,80*
€ 12,85
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.