Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

595 1/2 Folded filter, 385mm 100/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-10311654
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     10311654
EAN/GTIN:
     k.A.
Suchbegriffe:
Filterpapier Faltenfilter
Labor Faltenfilter
Filterpapier qualitativ
qualitatives Filterpapier
Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 385 mm A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). Savings in time required to quadrantfold circles to fit conical filter funnels in repetitive or multiple analyses. Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed. Increased total loading capacity as more filter area is available. Maintained flow rate due to the reduction in filter paper contact with funnel side and the selfsupporting shape of the filter itself. The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles. Timesaving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles. Very popular, thin filter paper, mediumfast with medium to fine particle retention. Used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). Also available in flat stock form as Grade 595. Grade 595 ½: 47 µm
Weitere Informationen:
Verpackungstiefe:
235 mm
Verpackungshöhe:
197 mm
Verpackungsbreite:
102 mm
Nettogewicht:
0,975 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
Deutschland
Bruttogewicht:
0,994 kg

Hinweis: Abbildung kann vom Original abweichen

Weitere Suchbegriffe: filterpapier qualitativ, Faltenfilter
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 226,79*
  
Preis gilt ab 500 Pakete
1 Paket enthält 100 Stück (ab € 2,2679* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 274,30*
€ 326,42
pro Paket
ab 2 Pakete
€ 273,46*
€ 325,42
pro Paket
ab 5 Pakete
€ 265,83*
€ 316,34
pro Paket
ab 10 Pakete
€ 263,21*
€ 313,22
pro Paket
ab 500 Pakete
€ 226,79*
€ 269,88
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.