Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

597 Sheets, 580x580mm 500/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-10311887
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     10311887
EAN/GTIN:
     k.A.
Suchbegriffe:
Labormaterial
Grade 597 Qualitative Filter Paper Standard Grade, sheet, 580 × 580 mm Grade 597 sheets qualitative filter paper sheets Savings in time required to quadrantfold circles to fit conical filter funnels in repetitive or multiple analyses. Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed. Increased total loading capacity as more filter area is available. Maintained flow rate due to the reduction in filter paper contact with funnel side and the selfsupporting shape of the filter itself. The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles. These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms. Fast filter paper. Stated in a number of standards and methods [e.g., Aflatoxin determination in animal feed (BS 57667) and Mercury determination in sludge (EPA method 105)]. Also available prepleated as Grade 588 ½. Grade 588
Weitere Informationen:
Verpackungstiefe:
80 mm
Verpackungshöhe:
590 mm
Verpackungsbreite:
590 mm
Nettogewicht:
1,435 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
Deutschland
Bruttogewicht:
14 kg

Hinweis: Abbildung kann vom Original abweichen

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.714,32*
  
Preis gilt ab 500 Pakete
1 Paket enthält 500 Stück (ab € 3,42864* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 1.949,38*
€ 2.319,76
pro Paket
ab 2 Pakete
€ 1.932,45*
€ 2.299,62
pro Paket
ab 5 Pakete
€ 1.842,19*
€ 2.192,21
pro Paket
ab 10 Pakete
€ 1.782,65*
€ 2.121,35
pro Paket
ab 500 Pakete
€ 1.714,32*
€ 2.040,04
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.