| |
|
| Artikel-Nr.: 340-10370320 Herst.-Nr.: 10370320 EAN/GTIN: k.A. |
| |
|
| | |
| Grade GF 10 Glass Microfiber Filter with Binder, circle, 100 mm Grade GF 10 glass microfiber filter with extreme mechanical stability and temperature resistance up to 180°C This filter is used as a weighing aid for infrared weighing and as a roll filter in automatic air filtration units. Grade GF 10: Organic binder Weitere Informationen: | | Verpackungstiefe: | 113 mm | Verpackungshöhe: | 37 mm | Verpackungsbreite: | 113 mm | Nettogewicht: | 0,112 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | Deutschland | Bruttogewicht: | 0,116 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| |