| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 340-10371055 Herst.-Nr.: 10371055 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Grade 603G Standard Glass Microfiber Extraction Thimble, 35 × 150 mm, thickness 1.5 mm 603G borosilicate glass fiber thimble with inorganic binder Available in a range of sizes and wall thicknesses to suit your application. Designed to fit most commercially available Soxhlet extractors. Thimbles of type 603G are made from borosilicate glass fibers with inorganic binder. There is also a selection of borosilicate glass thimbles without binder. Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Verpackungstiefe: | 255 mm | Verpackungshöhe: | 160 mm | Verpackungsbreite: | 255 mm | Nettogewicht: | 0,541 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | China | Bruttogewicht: | 0,558 kg |
Hinweis: Abbildung kann vom Original abweichen |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |