Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

TE35 Membrane Circles, PTFE, 0,2µm,47mm 50/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-10411411
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     10411411
EAN/GTIN:
     k.A.
Suchbegriffe:
Filtermembranen
Membranfilter
filtermembranen
PTFE Membrane Circle TE Range (TE 35), 0.2 µm pore size, 47 mm PTFE membrane, TE 35, circle, 0.2 µm, 47 mm Whatman PTFE membranes are chemically stable and inert. They are suitable for applications involving aggressive organic solvents, strong acids, and alkalis. PTFE membranes are particularly suitable for preparing samples for HPLC analysis. The hydrophobic nature of the membrane also has applications for air and gas sterilization. The membrane is laminated onto a nonwoven polypropylene support web for improved strength and handling and can be used at temperatures up to 120ºC. PTFE is the membrane of choice for use with aggressive solvents, liquids, and gases that can attack other membranes. It is resistant to most acids, alkalis, and solvents. Chemically stable and inert WTP membranes use a polypropylene grid as the support material whereas the TE range uses a randomly arranged polypropylene support material. WTP and TE membrane ranges One of the major applications for the PTFE membrane is the clarification of corrosives, solvents, and aggressive fluids. This includes the important requirement in HPLC analysis for sample filtration where any solid particles can cause permanent damage to the column. The 0.5 µm pore size is normally used. Air and gas sterilization make use of the hydrophobic characteristics of PTFE membranes and their ability to stop aqueous aerosols. Usual pore sizes are 0.2 µm and 0.5 µm. Sterile venting of vacuum manifolds, fermentation vessels, and sterile filtrate tanks and containers utilize PTFE 0.2 µm membranes Application
Weitere Informationen:
Durchmesser:
47 mm
Porengröße:
0,2 µm
Verpackungstiefe:
130 mm
Verpackungshöhe:
20 mm
Verpackungsbreite:
80 mm
Material:
Polytetrafluorethylen (PTFE)
Nettogewicht:
0,044 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
Deutschland
Bruttogewicht:
0,044 kg

Hinweis: Abbildung kann vom Original abweichen

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 409,19*
  
Preis gilt ab 500 Pakete
1 Paket enthält 50 Stück (ab € 8,1838* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 491,11*
€ 584,42
pro Paket
ab 2 Pakete
€ 485,19*
€ 577,38
pro Paket
ab 5 Pakete
€ 475,67*
€ 566,05
pro Paket
ab 10 Pakete
€ 463,35*
€ 551,39
pro Paket
ab 500 Pakete
€ 409,19*
€ 486,94
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.