| |
|
| Artikel-Nr.: 340-10426890 Herst.-Nr.: 10426890 EAN/GTIN: k.A. |
| |
|
| | |
| Grade GB003 Blotting Paper, sheet, 30 × 60 cm 0.8 mm general purpose blotting paper recommended for the lysis/denaturation of colony or plaque lifts as well as Western blots. Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps. Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting. Whatman 3MM Chr is considered the industry standard for blotting procedures. Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows ''outofthebox'' usage and eliminates sheettosheet variations. A general purpose blotting paper (0.8 mm) made from pure raw materials with a high absorbency used as a membrane gel support. A thick paper recommended for the lysis/denaturation of colony or plaque lifts and Western blots. GB003 Weitere Informationen: | | Verpackungstiefe: | 304 mm | Verpackungshöhe: | 35 mm | Verpackungsbreite: | 610 mm | Nettogewicht: | 1,419 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | USA | Bruttogewicht: | 1,698 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| Weitere Suchbegriffe: Labormaterial |
| | |
| |