| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 340-10442100 Herst.-Nr.: 10442100 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | GV 050 Series GV 050/1 Glass Vacuum Filtration Device, sieve filter, rubber stopper connection, silicone cap and supplied with air inlet GV 050/1 Glass vacuum filtration device, sieve filter Chemically resistant to most aqueous and organic solutions. Resistant to acids and caustic solutions. Autoclavable and can be sterilized in dry heat to 180°C. Can be used up to 200°C. GE Healthcare offers a choice of Whatman holders for use with membrane filters. Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Verpackungstiefe: | 251 mm | Verpackungshöhe: | 102 mm | Verpackungsbreite: | 233 mm | Nettogewicht: | 0,508 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | Deutschland | Bruttogewicht: | 0,494 kg |
Hinweis: Abbildung kann vom Original abweichen |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |