| |
|
| Artikel-Nr.: 340-10445850 Herst.-Nr.: 10445850 EAN/GTIN: k.A. |
| |
|
| | |
| AS300/5 Multiple Vacuum Filtration Apparatus, threeplace vacuum filtration system, stainless steel 100 ml, 47/50 mm, support screen AS300/5 Threeplace vacuum filtration system, stainless steel 100 ml The stainless steel manifold for three or six filtration units is fitted with stainless steel units. The apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar overpressure). AS 300 and 600 Series Weitere Informationen: | | Verpackungstiefe: | 900 mm | Verpackungshöhe: | 430 mm | Verpackungsbreite: | 285 mm | Nettogewicht: | 7,7 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | Deutschland | Bruttogewicht: | 3,928 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| | | |
| |