| |
|
| Artikel-Nr.: 340-10462601 Herst.-Nr.: 10462601 EAN/GTIN: k.A. |
| |
|
| | |
| original description: Puradisc FP 30mm Syringe Filter, Cellulose Acetate, 0,45µm 50/pk (WEB) Puradisc FP 30 Syringe Filter, cellulose acetate, 0.45 µm Puradisc Syringe Filters combine premium quality and economy. They are well suited for quick, efficient filtration of samples up to 100 ml volume. Standard inlet and outlet luer connectors. Optional sterile, medicalgrade blister pack. Tubetip format (optional) for accurate dispensing into a microvial. Choice of membrane or glass microfiber filter media. Choice of filter sizes (4 mm, 13 mm, or 30 mm) to minimize sample loss. Sterile option for critical applications. Puradisc filters are produced from pigmentfree polypropylene or polycarbonate with standard inlet (female luer lock) and outlet (male luer) connections, unless otherwise stated. Options include a sterile, medicalgrade blister pack for critical applications and a special tube tip outlet that allows the sample to be accurately dispensed into a microvial, eliminating air lock. Weitere Informationen: | | Porengröße: | 0,45 µm | Verpackungstiefe: | 273 mm | Verpackungshöhe: | 42 mm | Verpackungsbreite: | 118 mm | Filtermaterial: | Celluloseacetat (CA) | Nettogewicht: | 0,312 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | Deutschland | Bruttogewicht: | 0,316 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| |