Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Grade 50 Circles, 70mm 100/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-1450070
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     1450-070
EAN/GTIN:
     k.A.
Suchbegriffe:
Filterpapier qualitativ
qualitatives Filterpapier
Rundfilter
qualitatives filterpapier
Grade 50 Quantitative Filter Paper Hardened Low Ash, circle, 70 mm Grade 50 circles, hardened low ash, 70 mm. Hardened low ash: 0.015% ash maximum. These filters are treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. Thesy are particularly suitable for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates. The maximum ash content of these grades is intermediate between ashless and qualitative grades. They are particularly suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration. Other characteristics include high wet strength and chemical resistance, which are similar to those of the acidhardened ashless filter papers. Retention of very fine crystalline precipitates. The thinnest of all Whatman filter papers. Slow flow rate. Hardened and highly glazed surface. This finish also keeps the paper free from loose surface fibers. Highly suitable for qualitative or quantitative filtrations requiring vacuum assistance on Büchner or threepiece filter funnels. Very strong when wet. Will withstand wet handling and precipitate removal by scraping. In the electronics industry, the virtual absence of fiber shedding is utilized in carriers for integrated circuits. This grade is also available in Smear Tab format for wipe testing (e.g., testing of surfaces for radionuclide contamination). Grade 50: 2.7 µm
Weitere Informationen:
Verpackungstiefe:
80 mm
Verpackungshöhe:
20 mm
Verpackungsbreite:
75 mm
Nettogewicht:
0,044 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
China
Bruttogewicht:
0,042 kg

Hinweis: Abbildung kann vom Original abweichen

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 34,70*
  
Preis gilt ab 3.000 Pakete
1 Paket enthält 100 Stück (ab € 0,347* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 48,75*
€ 58,01
pro Paket
ab 2 Pakete
€ 46,96*
€ 55,88
pro Paket
ab 5 Pakete
€ 43,85*
€ 52,18
pro Paket
ab 10 Pakete
€ 42,09*
€ 50,09
pro Paket
ab 20 Pakete
€ 41,34*
€ 49,19
pro Paket
ab 3000 Pakete
€ 34,70*
€ 41,29
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.