| |
|
| Artikel-Nr.: 340-1820024 Herst.-Nr.: 1820-024 EAN/GTIN: k.A. |
| |
|
| | |
| Grade GF/A Glass Microfiber Filter Binder Free, circle, 24 mm Grade GF/A offers fine particle retention and high flow rate, as well as good loading capacity. Grade GF/A is used for highefficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, algae and bacteria cultures, foodstuff analyses, protein filtration, and radioimmunoassay of weak ? emitters. Recommended for gravimetric determination of airborne particulates, stack sampling, and absorption methods of air pollution monitoring. This filter is also available in the FilterCup and Disposable Filter Funnel formats. Grade GF/A: 1.6 µm Weitere Informationen: | | Durchmesser: | 24 mm | Verpackungstiefe: | 91 mm | Verpackungshöhe: | 28 mm | Verpackungsbreite: | 50 mm | Material: | Glasfaser | Nettogewicht: | 0,003 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | China | Bruttogewicht: | 0,008 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| Weitere Suchbegriffe: Filterpapier |
| | |
| |