| |
|
| Artikel-Nr.: 340-1823021 Herst.-Nr.: 1823-021 EAN/GTIN: k.A. |
| |
|
| | |
| Grade GF/D Glass Microfiber Filter Binder Free, circle, 21 mm Grade GF/D circles The GF/D filter is thick and consequently exhibits a high loading capacity. Designed as a membrane prefilter and available in sizes to fit most holders. GF/D will provide good protection for finely retentive membranes. Can be used in combination with GF/B to provide very efficient graded prefilter protection for membranes. Grade GF/D: 2.7 µm Weitere Informationen: | | Durchmesser: | 21 mm | Verpackungstiefe: | 100 mm | Verpackungshöhe: | 30 mm | Verpackungsbreite: | 90 mm | Material: | Glasfaser | Nettogewicht: | 0,0021 kg | Transporttemperatur: | Room Temperature | Lagertemperatur: | Room Temperature | Ursprungsland: | China | Bruttogewicht: | 0,11 kg |
Hinweis: Abbildung kann vom Original abweichen |
| | |
| | | |
| |