Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

1PS Circles, 240mm 100/pk


Menge:  Paket  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     340-2200240
Hersteller:
     Whatman/Cytiva
Herst.-Nr.:
     2200-240
EAN/GTIN:
     k.A.
Suchbegriffe:
Rundfilter
rundfilter
1PS Phase Separator, circle, 240 mm 1PS phase separators, circles. Ease of use: No special training required. Any number of separations can be processed together. Staff involvement in routine separations is at a minimum. Whatman 1PS Phase Separator is a highgrade filter paper impregnated with a stabilized silicone that renders it hydrophobic, retaining the aqueous phase and passing the solvent phase through. After being shaken, the mixed phases are simply poured directly into the 1PS circle, which is quadrantfolded in a funnel. The separation is extremely rapid so it is unnecessary to wait until the two phases have settled into separate layers. Droplets are automatically separated after only a few moments, giving a solvent phase completely free of the aqueous phase. In many applications, 1PS can replace the use of separatory funnels. The solvent phase flows through the paper quickly and cleanly. It then stops automatically, leaving the aqueous phase completely in the paper. This feature is particularly important when carrying out a large number of routine solvent extractions at the same time. Samples can be shaken with solvent in stoppered conical flasks or test tubes and transferred directly to funnels containing 1PS. Automatic cutoff, separatory funnel replacement A chief benefit of the 1PS method is that cutoff is automatic and complete just as soon as the solvent phase has passed through. The result is no skilled operators are required. Water may break through upon prolonged standing. Unsupervised separation
Weitere Informationen:
Verpackungstiefe:
240 mm
Verpackungshöhe:
30 mm
Verpackungsbreite:
240 mm
Nettogewicht:
0,519 kg
Transporttemperatur:
Room Temperature
Lagertemperatur:
Room Temperature
Ursprungsland:
China
Bruttogewicht:
0,526 kg

Hinweis: Abbildung kann vom Original abweichen

Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 210,57*
  
Preis gilt ab 500 Pakete
1 Paket enthält 100 Stück (ab € 2,1057* pro Stück)
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Paket
€ 252,77*
€ 300,80
pro Paket
ab 2 Pakete
€ 251,05*
€ 298,75
pro Paket
ab 5 Pakete
€ 245,00*
€ 291,55
pro Paket
ab 10 Pakete
€ 241,49*
€ 287,37
pro Paket
ab 500 Pakete
€ 210,57*
€ 250,58
pro Paket
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.