| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 340-MCA5203P2S00IQP1QP2QP4 Herst.-Nr.: MCA5203P-2S00-I QP1 QP2 QP4 EAN/GTIN: k.A. |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Cubis MCA balance with large high end 7” color TFT touch display in 16:9 format with new user interface. Actual scale division (d) 1 , 2 , 5 mg, nominal maximum load (Max) 1200 , 2400 , 5200g. Standard version non-verified, all units. Automatic, glass motorized draft shield with learning capability for user-friendly operation and easy customization to the changing requirements of different applications. Includes an integrated ionizer to eliminate interfering electrostatic charges on samples and sample containers. License for Q-App Package QP1 (Pharma). License for Q-App Package QP2 (Advanced Applications). License for Q-App Package QP4 (Connectivity). Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Lagertemperatur: | Room Temperature | Nettogewicht: | 7,66 kg | Ursprungsland: | Deutschland | Bruttogewicht: | 9,96 kg | Ursprungsregion: | Niedersachsen | Sterilität: | Nein |
Hinweis: Abbildung kann vom Original abweichen |
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |