| |
|
| Artikel-Nr.: 3421-9opa322 Herst.-Nr.: 9opa322 EAN/GTIN: k.A. |
|
|
| | |
| - AMD Ryzen Embedded V1000 Quad Core up to 3.8GHz- Supports ECC / Non-ECC DDR4 SODIMM up to 32GB- 32” UHD 3840x2160 350-nit High Contrast LCD- Capacitive Multi-Touch Screen- 5. Programmable Smart Function Keys with Dual Colors LED Status Indication- PCI Express[x4] x1- Support two 4K monitors with Display Port 1.2 x1 & HDMI 2.0 x1- 100V to 240V AC InputMain SpecificationsProcessor AMD Ryzen Embedded V1807B 3.8GHz Quad CoreSystem Memory ECC / Non-ECC DDR4 SODIMM up to 32GBExpansion Interface PCI Express[x4] x1Storage Disk Drive 2.5” SATA Hard Disk Drive/Solid State Disk Drive x1Security fTPM 2.0Wireless Communication 802.11ac/a/b/g/n, Bluetooth V4.1 / V4.2Speaker 5W x 2Function KeyPower On/Off, LCD Brightness Up/Down,Touch Screen On/Off, Video Input SeletPower Requirement 100~240V ACOS Support Windows® 10, Linux®DisplaySize 32” LCDResolution 3840 x 2160Luminance 350 nitsView Angle 178°(H)/178°(V)Contrast Ratio 1000:1Back Light Life Time 30,000 HoursTouch Screen Capacitive Multi-TouchI/OUSB USB 3.1 Type-C x 1, USB 3.1 Type -A x 2 , USB 2.0 x2Serial Port Isdated RS-232 x2(optional)Ethernet Gigabit LAN x2Audio Mic, Line outVideo In HDMI x1Video Out Display Port 1.2 x1, HDMI 2.0 x1Mechanical and EnvironmentalPower Consumption Full loading : 80 WattsOperating Temperature 0°C ~ 35°C(32°F ~ 95°F)Storage Temperature -20°C ~ 60°C(-4°F ~ 140°F)Mounting VESA 100mmDegree of Protection IP54Net Weight 14.5 kgGross weight 17.5 kgPackage Dimension(W x D x H)910 x 618 x 220 (mm)CertificationsCE: EN 60601-1-2:2015(V4.0),EN 60601-1:2006/A1:2013(V3.1)FCC: Part 18 Class BUL: ANSI/AAMI ES60601-1:2012 (V3.1)cUL: CAN/CSA-C22.2 No. 60601-1:2014 (V3.1) |
| | |
| | | |
| |