Produktinformationen: | | |
| |
|
| Artikel-Nr.: 467-#BROTTZERN34 Herst.-Nr.: TZERN34 EAN/GTIN: 4977766770439 |
| |
|
| | |
| - Schriftbandkassette Brother TZe-RN34
- Textilband, für die Gestaltung von individiuellen Geschenkbändern
- Bandbreite: 12mm
- Bandlänge: 4mm
- Schriftfarbe Gold
- Bandfarbe: marineblau
Weitere Informationen: | | Bandbreite: | 12 mm | Bandfarbe: | marineblau | Bandlänge: | 4 m | Bruttogewicht: | 0.035 kg | Farbe: | gold/blau | Haftklebung: | keine | Marke: | Brother | Originalzubehör: | ja | Schriftfarbe: | gold | GPSR: | Brother International GmbH, Königstraße, 163, 90762, Fürth, Deutschland, www.brother.de, info@brother.de, +49 911 6000 0 |
Kompatible Geräte: | | Brother: | P-Touch 1000; P-Touch 1000 BTS; P-Touch 1000 F; P-Touch 1005 BTS; P-Touch 1005 F; P-Touch 1005 FB; P-Touch 1005 Series; P-Touch 1010; P-Touch 1080; P-Touch 1090; P-Touch 1200; P-Touch 1200 P; P-Touch 1230 PC; P-Touch 1250; P-Touch 1250 J; P-Touch 1250 LB; P-Touch 1250 S; P-Touch 1250 Series; P-Touch 1250 VP; P-Touch 1250 VPS; P-Touch 1260 VP; P-Touch 1280; P-Touch 1280 CB; P-Touch 1280 DT; P-Touch 1280 Series; P-Touch 1280 VP; P-Touch 1290; P-Touch 1290 DT; P-Touch 1290 Series; P-Touch 1290 VP; P-Touch 1750; P-Touch 18 R; P-Touch 1800; P-Touch 1800 E; P-Touch 1830 VP; P-Touch 1850; P-Touch 1850 CC; P-Touch 1850 Series; P-Touch 1850 VP; P-Touch 1950 VP; P-Touch 200; P-Touch 2030 VP; P-Touch 210 E; P-Touch 2100 VP; P-Touch 220; P-Touch 2400; P-Touch 2400 E; P-Touch 2420 PC; P-Touch 2430 PC; P-Touch 2450; P-Touch 2450 CC; P-Touch 2450 DX; P-Touch 2450 Series; P-Touch 2460; P-Touch 2470; P-Touch 2480; P-Touch 2500 PC; P-Touch 2700 VP; P-Touch 2730 VP; P-Touch 300; P-Touch 300 SP; P-Touch 310; P-Touch 310 CC; P-Touch 310 Series; P-Touch 340; P-Touch 340 C; P-Touch 340 Series; P-Touch 350; P-Touch 3600; P-Touch 540; P-Touch 540 C; P-Touch 540 Series; P-Touch 550; P-Touch 7100 VP; P-Touch 7500 VP; P-Touch 7600 VP; P-Touch 900; P-Touch 900 BTS; P-Touch 900 F; P-Touch 9200 DX; P-Touch 9200 PC; P-Touch 9200 Series; P-Touch 9400; P-Touch 9500 PC; P-Touch 9600; P-Touch 9700 PC; P-Touch 9800 PCN; P-Touch Cube; P-Touch Cube plus; P-Touch Cube Pro; P-Touch D 200; P-Touch D 200 BW; P-Touch D 200 BWVP; P-Touch D 200 Series; P-Touch D 200 VP; P-Touch D 210; P-Touch D 210 Series; P-Touch D 210 VP; P-Touch D 400; P-Touch D 400 AD; P-Touch D 400 Series; P-Touch D 400 VP; P-Touch D 410; P-Touch D 410 Series; P-Touch D 410 VP; P-Touch D 410 Y; P-Touch D 450 VP; P-Touch D 460; P-Touch D 460 btVP; P-Touch D 460 Series; P-Touch D 600 VP; P-Touch D 610 BT; P-Touch D 610 BTVP; P-Touch D 610 Series; P-Touch D 800 W; P-Touch E 100; P-Touch E 100 Series; P-Touch E 100 VP; P-Touch E 110; P-Touch E 110 Series; P-Touch E 110 VP; P-Touch E 300 VP; P-Touch E 310 BTVP; P-Touch E 500 VP; P-Touch E 550 Series; P-Touch E 550 W SP; P-Touch E 550 W VP; P-Touch E 550 WNI VP; P-Touch E 560 BTSP; P-Touch E 560 BTVP; P-Touch E 560 Series; P-Touch GL 100; P-Touch GL 1000; P-Touch GL 200; P-Touch H 100; P-Touch H 100 LB; P-Touch H 100 R; P-Touch H 100 Series; P-Touch H 101; P-Touch H 101 C; P-Touch H 101 GB; P-Touch H 101 LB; P-Touch H 101 Series; P-Touch H 101 TB; P-Touch H 102; P-Touch H 103 W; P-Touch H 105; P-Touch H 105 NB; P-Touch H 105 WB; P-Touch H 105 WN; P-Touch H 107 B; P-Touch H 108 GT; P-Touch H 110; P-Touch H 200; P-Touch H 300; P-Touch H 300 Li; P-Touch H 300 Series; P-Touch H 500; P-Touch H 500 Li; P-Touch H 500 Series; P-Touch H 75; P-Touch H 75 S; P-Touch P 300 BT; P-Touch P 700; P-Touch P 750 Series; P-Touch P 750 TDI; P-Touch P 750 W; P-Touch P 750 W + 4 tapes; P-Touch PT-P 900 NW; P-Touch PT-P 900 Series; P-Touch PT-P 900 W; P-Touch PT-P 900 Wc; P-Touch PT-P 950 NW; P-Touch RL 700 S |
|
| | |
| | | |
| Weitere Suchbegriffe: Etikettenbandkassette, Schriftband, Schriftbandkassette, Beschriftungsband Brother, Brother Beschriftungsbänder, Brother Schriftbänder, Brother M, Brother TZ, Brother TZE, Brother TZE-FA, Brother TZEFA, Brother Textilband, beschriftungsband brother p-touch, brother tze-fa, Beschriftungsgerät, Beschriftungsgerät-Schriftbandkassette, BeschriftungsgerätSchriftbandkassette, EtikettenbandKassette, Farbbandkassette, Geschenkband, Kassette, RN34, Textilband, TZE, TZE-RN34, TZERN34 |
| | |
| | | Angebote (20) | | |
| | Lagerstand | Mind.-Menge | | Versand | | | | | | | | | | | 20 Tage | | | 1 | | € 4,15* | ab € 5,40* | € 7,92* | | | | | | | | 1 | | € 4,50* | ab € 5,50* | € 8,01* | | | | | | | | 1 | | € 5,95* | ab € 5,50* | € 8,01* | | | | | 2 Tage | | | 1 | | € 4,90* | ab € 5,81* | € 8,44* | | | | Lager 467 | | | | 1 | | € 5,87* | ab € 5,95* | € 8,63* | | | | | | | | | | | | | | | | | | | | | | Preise: Lager 467 | | Bestellmenge | Netto | Brutto | Einheit | | | | | | | | | | | | | | | | | | | | | | | | | | | | | |
|
| | | | | Lagerstand: Lager 467 | | Versand: Lager 467 | | | | | | Bestellwert | Versand | ab € 0,00* | € 5,87* |
|
| | | | | Rückgaberechte für diesen Artikel: Lager 467 | | | Zeitraum: | innerhalb von 14 Tagen | Verpackungszustand: | Originalverpackung geöffnet, ohne Beschädigung | Warenzustand: | unbenutzt | Rücksendekosten: | trägt der Kunde | Bearbeitungsgebühr: | 10% des Warenwertes | Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen. |
|
| | | | | | | |
|