Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Lexmark Besonders hohe Ergiebigkeit Magenta Original Tonerpatrone LCCP LRP Corporate 22000 Seiten


Menge:  Stück  
Produktinformationen:
Lexmark Besonders hohe Ergiebigkeit Magenta Original Tonerpatrone LCCP LRP Corporate 22000 Seiten
Lexmark Besonders hohe Ergiebigkeit Magenta Original Tonerpatrone LCCP LRP Corporate 22000 Seiten
Artikel-Nr.:
     7405B-991097702
Hersteller:
     Lexmark
Herst.-Nr.:
     82K2XME
EAN/GTIN:
     0734646596312
Suchbegriffe:
Tinten & Toner
Drucker & Scanner
Bürotechnik

Lexmark Besonders hohe Ergiebigkeit Magenta Original Tonerpatrone LCCP LRP Corporate 22000 Seiten

Artikeldetails:

  • Produktbeschreibung: Lexmark - Besonders hohe Ergiebigkeit - Magenta - Original - Tonerpatrone - LCCP, LRP, Lexmark Corporate Produkttyp: Tonerpatrone Drucktechnologie: Laser Druckfarbe: Magenta Patronenleistung: Besonders hohe Ergiebigkeit Patronenmerkmale: Unison Toner Ergiebigkeit: Bis zu 22000 Seiten ISO/IEC 19798 Preistyp: Lexmark Cartridge Collection Program, Lexmark Return Program (LRP), Lexmark Corporate Kompatibel mit: Lexmark CX825de, CX825dte, CX825dtfe, CX860de, CX860dte, CX860dtfe

Lexmark Besonders hohe Ergiebigkeit Magenta Original Tonerpatrone LCCP LRP Corporate 22000 Seiten

Produktbeschreibung:

Manufacturer Code : 82K2XME. Lexmark Unison Original
Toner Cartridge – Magenta – Laser – High Yield
– 22000 Pages – 1 /
Pack.The natural evolution of the Unison Print System.
The Unison Corporate cartridge life cycle guided
by the principles of zero waste and the circular
economy occurs in the EU.
Features Corporate Cartridges Driven by our commitment
to corporate social responsibility and guided
by the principles of zero waste and the circular
economy Lexmark's A4 CS/CX and MS/MX Corporate
Cartridges further advance the sustainability
innovations delivered by the Unison toner print system.
The Corporate cartridges are manufactured in the EU.
This ensures consistent product availability minimises
supply chain environmental impact and maintains
production within the local economy.
Lexmark Cartridge Collection Programme Going green
has never been easier.
Recycle all your used Lexmark supplies by letting
us take care of the details.
It's simple smart and always free. Unison?
Toner Essential to Lexmark print system performance Unison?
Toner's unique formulation consistently delivers
outstanding image quality ensures long–life print
system reliability and promotes superior sustainability
–– all in an innovative shake–free print system.
Best Together Genuine Lexmark supplies are engineered
to work Best Together with your Lexmark printer
delivering excellent print quality from the first
page to the last.
High Yield Maximise your savings and enjoy premium
quality with Genuine Lexmark cartridges.
High Yield cartridges offer a lower cost per page
and contain more pages than Standard Yield cartridges do.
Perfect for high volume printing. Lexmark Return
Programme Cartridges Lexmark Return Programme
cartridges are patented print cartridges sold
at a discount in exchange for the customer's agreement
to the licence requirement that the cartridges
will be used only once and returned only to Lexmark
for remanufacturing and/or recycling.
The Return Programme cartridges are licensed for
single use only and are designed to stop working
after the delivery of a fixed amount of toner.
A variable amount of toner will remain in the
cartridge when replacement is required.
In addition the cartridge is designed to automatically
update the memory in your printer to protect against
the introduction of counterfeit and/or unauthorised
third–party cartridges.
If the customer does not accept these terms replacement
cartridges sold without these terms are available
through www.lexmark.com.

Technische Details:

Weitere Spezifikationen
Produktfarbe
Schwarz
Produkt_Typ_Test
Toner cartridge
Gewicht & Abmessungen
Paketgewicht
1,38 kg
Verpackungstiefe
177 mm
Verpackungshöhe
186 mm
Verpackungsbreite
498 mm
Funktionen
Druckfarben
Magenta
Markenkompatibilität
Lexmark
Typ
Original
Tintenpatronenkapazität
Hohe (XL–) Ausbeute
Kompatibilität
CX825/860
Druckleistung (farbe, ISO/IEC 19798), ungefähr
22000 Seiten
Menge pro Packung
1 Stück(e)
Drucktechnologie
Laserdrucken
Ursprungsland
Europa


Kompatible Geräte:
Lexmark:
CX 860 de; CX 860 dte; CX 860 dtfe; CX 860 Series
Angebote (14)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
12 Tage
nicht lagernd
€ 4,90*
ab € 330,99*
€ 368,57*
€ 1,95*
ab € 358,02*
€ 397,56*
€ 4,50*
ab € 362,18*
€ 401,98*
26 Tage
nicht lagernd
Frei Haus
ab € 365,11*
€ 412,01*
Lager 7405
22
€ 1,00*
ab € 394,40*
€ 458,36*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 458,36*
€ 545,45
pro Stück
ab 2 Stück
€ 450,98*
€ 536,67
pro Stück
ab 5 Stück
€ 434,73*
€ 517,33
pro Stück
ab 10 Stück
€ 428,88*
€ 510,37
pro Stück
ab 500 Stück
€ 394,40*
€ 469,34
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.