Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Allied Telesis AT AR4050S Sicherheitsgerät GigE


Menge:  Stück  
Produktinformationen:
Allied Telesis AT AR4050S Sicherheitsgerät GigE
Allied Telesis AT AR4050S Sicherheitsgerät GigE
Artikel-Nr.:
     7405B-992257407
Hersteller:
     Allied Telesis
Herst.-Nr.:
     AT-AR4050S-50
EAN/GTIN:
     0767035202457
Suchbegriffe:
Hardware-Firewall
Routing-Firewall
hardware-firewall

Allied Telesis AT AR4050S Sicherheitsgerät GigE

Artikeldetails:

  • Produktbeschreibung: Allied Telesis AT AR4050S - Sicherheitsgerät Gerätetyp: Sicherheitsgerät Formfaktor: Extern Lokalisierung: Europa Prozessor: 1 x 1,5 GHz RAM: 2 GB Flash-Speicher: 1 GB Data Link Protocol: Ethernet, Fast Ethernet, Gigabit Ethernet Leistung: Firewall-Durchsatz: 1,9 Gbit/s ¦ IPS-Durchsatz: 750 Mbit/s ¦ Anti-Malware-Durchsatz: 1,3 Gbit/s ¦ VPN-Durchsatz: 800 Mbit/s ¦ IP Rufdurchsatz: 1.000 Mbit/s Kapazität: Gleichzeitige Sitzungen: 100000 ¦ Neue Sitzungen pro Sekunde: 12000 ¦ IPSec VPN-Tunnel: 200 ¦ SSL-VPN-Benutzer: 200 VoIP-Protokolle: H.323, SIP Stromversorgung: Wechselstrom 120/230 V (50/60 Hz) Abmessungen (Breite x Tiefe x Höhe): 21 cm x 22 cm x 4,25 cm Gewicht: 1,7 kg

Allied Telesis AT AR4050S Sicherheitsgerät GigE

Produktbeschreibung:

Manufacturer Code : AT–AR4050S–50. Allied Telesis
AT–AR4050S Network Security/Firewall Appliance
– 10 Port – 1000Base–X Gigabit Ethernet 1000Base–T
– Wireless LAN – USB – 10 x RJ–45 – 4 – SFP –
4 x SFP – Manageable – Desktop Rack–mountable.Allied
Telesis Next–Generation Firewalls are an ideal
integrated security platform for today's networks.
Next–Generation Firewall and threat protection
is combined with routing and switching to provide
an innovative high–performance solution.
Deep Packet Inspection (DPI) Firewall The Allied
Telesis Firewall is a next–generation Deep Packet
Inspection (DPI) engine that provides real–time
Layer 7 classification of network traffic.
Rather than being limited to filtering packets
based on protocols and ports the firewall can
determine the application associated with the packet.
This allows Enterprises to differentiate business–critical
from non–critical applications and enforce security
and acceptable use policies in ways that make
sense for the business.
inch Best of Breedinch Security Allied Telesis
integrated security platforms utilize inch best
of breedinch security providers for the ultimate
in up–to–the–minute protection from all known threats.
Flexible licensing options make it easy to choose
the right combination of security features to
best meet business needs.
Intrusion Detection and Prevention Systems (IDS/IPS)
IDS/IPS is an intrusion detection and prevention
system that can protect networks from malicious traffic.
IDS/IPS monitors inbound and outbound traffic
and identifies threats which may not be detected
by the firewall alone.
IP Reputation IP Reputation is becoming increasingly
popular as a method of improving the success of
Intrusion Prevention by reducing false positives.
IP Reputation provides an extra variable to the
prevention decision which allows drop rules to
be actioned only if the reputation of the web
site exceeds a chosen threshold.
Easy to Manage Allied Telesis Next–Generation
Firewalls run the advanced AlliedWare Plus™
fully featured Operating System. The comprehensive
Graphical User Interface (GUI) provides a single–pane–of–glass
interface with the dashboard providing at–a–glance
status of threat detection and protection.
The GUI centralizes management of the integrated
components to control and protect online business
resources and applications.
Full support for Allied Telesis Management Framework™
(AMF) allows Allied Telesis Firewalls to integrate
with Allied Telesis switching products to form
a network able to be managed as a single virtual device.
A full suite of automated tools ensures that the
firewall configuration is backed up and able to
be recovered with no user intervention maximizing
availability of online services.
High performance High performance is guaranteed
by harnessing the power of multi–core processors
and application acceleration engines.
This dramatically increases throughput and enables
simultaneous packet inspection.

Technische Details:

Allgemein
Gerätetyp
Sicherheitsgerät
Breite
21 cm
Tiefe
22 cm
Höhe
4,25 cm
Gewicht
1,7 kg
Lokalisierung
Europa
Prozessor / Speicher / Speicherkapazität
Installierte Prozessoren
1 x 1,5 GHz
RAM
2 GB
Flash–Speicher
1 GB
Netzwerk
Formfaktor
Extern
Anschlusstechnik
Kabelgebunden
Data Link Protocol
Ethernet, Fast Ethernet, Gigabit Ethernet
Switching–Protokoll
Ethernet
Netzwerk/Transportprotokoll
TCP/IP, IPSec, PPPoE, SMTP, FTP, DHCP, L2TPv3
Routing Protocol
OSPF, RIP, BGP, IGMP, statisches IP Routing, GRE, OSPFv3, statisches IPv4–Routing, statisches IPv6–Routing, ECMP, RIPng, BGP–4+, VRRPv2, VRRPv3
Remoteverwaltungsprotokoll
SNMP, Telnet, SNMP 3, SNMP 2c, HTTP, TFTP, SSH, CLI
Leistung
Firewall–Durchsatz: 1,9 Gbit/s ¦ IPS–Durchsatz: 750 Mbit/s ¦ Anti–Malware–Durchsatz: 1,3 Gbit/s ¦ VPN–Durchsatz: 800 Mbit/s ¦ IP Rufdurchsatz: 1.000 Mbit/s
Kapazität
Gleichzeitige Sitzungen: 7405–100000 ¦ Neue Sitzungen pro Sekunde: 12000 ¦ IPSec VPN–Tunnel: 200 ¦ SSL–VPN–Benutzer: 200
Leistungsmerkmale
Switching, Routing, NAT Support, VPN–Support, Syslog–Unterstützung, Traffic Shaping, Schutz vor DoS–Angriffen, ALG–Unterstützung, Port–Spiegelung, DiffServ–Unterstützung, verwaltbar, Intrusion Detection System (IDS), IPv6–Unterstützung, Intrusion Prevention System (IPS), Deep Inspection, DDos–Angriffschutz, Spanning Tree Protocol (STP)–Unterstützung, Rapid Spanning Tree Protocol (RSTP)–Unterstützung, Virtual Route Redundancy Protocol (VRRP)–Unterstützung, Multiple Spanning Tree Protocol (MSTP)–Unterstützung, IPSec Virtual Private Network (VPN), Anti–Malware–Schutz, Dead Peer Detection (DPD), IPSec NAT–Traversal (NAT–T), Bandbreitensteuerung, IPv4–Unterstützung, Schutz vor Internetbedrohungen, LACP–Support, DHCP–Client, SNMP–Unterstützung, Anti–Viren–Schutz, Dynamic–Device–Mapping–Technologie (DDM)
Encryption Algorithm
Dreifach DES, AES, SSL, TLS, SHA–1, 128–Bit AES, 192–Bit AES, 256–Bit–AES, IKEv2, 256–bit SHA
Authentifizierungsmethode
Secure Shell (SSH), RADIUS, TACACS+
Produktzertifizierungen
IEEE 802.1Q, IEEE 802.3ad (LACP)
IP–Telefonie
VoIP–Protokolle
H.323, SIP
Kommunikationsformen
Unterstützte Flash–Speicherkarten
SD–Speicherkarte, SDHC–Speicherkarte
Erweiterung/Konnektivität
Schnittstellen
8 x 1000Base–T – RJ–45 ¦ 2 x 1000Base–T – RJ–45 (WAN) ¦ 1 x Konsole – RJ–45 ¦ 1 x USB ¦ 2 x 1000Base–X – SFP (mini–GBIC) (WAN)
Verschiedenes
Kennzeichnung
FCC Klasse A zertifiziert, UL, TUV, cUL, EN 61000–3–2, EN55024, EN55022 Klasse A, AS/NZS 60950–1, UL 60950–1, EN 60950–1, EN 60825–1, CAN/CSA C22.2 No. 60950–1–03
Stromversorgung
Erforderliche Netzspannung
Wechselstrom 120/230 V (50/60 Hz)
Leistungsaufnahme im Betrieb
27 Watt
Software / Systemanforderungen
Bereitgestelltes Betriebssystem
AlliedWare Plus
Umgebungsbedingungen
Min Betriebstemperatur
0 °C
Max. Betriebstemperatur
50 °C
Zulässige Luftfeuchtigkeit im Betrieb
5 – 80% (nicht kondensierend)

Weitere Suchbegriffe: Firewall, Netzwerk Technik, Hardware & Netzwerk
Angebote (6)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Frei Haus
ab € 764,76*
€ 817,93*
19 Tage
nicht lagernd
Frei Haus
ab € 789,43*
€ 846,47*
31 Tage
nicht lagernd
Frei Haus
ab € 798,11*
€ 857,99*
Lager 7405
nicht lagernd
€ 1,00*
ab € 812,62*
€ 868,04*
Frei Haus
ab € 835,54*
€ 893,70*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 868,04*
€ 1.032,97
pro Stück
ab 2 Stück
€ 867,59*
€ 1.032,43
pro Stück
ab 5 Stück
€ 856,65*
€ 1.019,41
pro Stück
ab 10 Stück
€ 841,42*
€ 1.001,29
pro Stück
ab 500 Stück
€ 812,62*
€ 967,02
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.