Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Plantronics REALPRESENCE TRIO 8800


Menge:  Stück  
Produktinformationen:
Plantronics REALPRESENCE TRIO 8800
Plantronics REALPRESENCE TRIO 8800
Artikel-Nr.:
     7405B-997052228
Hersteller:
     Poly
Herst.-Nr.:
     7200-85310-019
EAN/GTIN:
     0610807884347
Suchbegriffe:
HP Lizenzen
Hewlett Packard Lizenzen
Desktop Audio Konferenzsysteme
Konferenztelefon

Plantronics REALPRESENCE TRIO 8800

Artikeldetails:

  • Produktbeschreibung: Poly RealPresence Trio 8800 - VoIP-Konferenztelefon - mit Bluetooth-Schnittstelle - fünfwegig Anruffunktion - TAA-konform Produkttyp: VoIP-Konferenztelefon - mit Bluetooth-Schnittstelle Norm für schnurlose Telefone: IEEE 802.11a/b/g/n (Wi-Fi) Hauptmerkmale: Unterstützung zahlreicher VoIP-Protokolle, integrierter Ethernet-Switch VoIP-Protokolle: SIP, SDP Voice Codecs: G.722, G.729ab, G.711u, G.711a, iLBC, Siren, G.722.1, G.722.1c, G.719, Opus Packungsinhalt: Konferenztelefonkonsole Freisprecheinrichtung: Ja Anrufservices: Anklopfen, Rufumleitung, Rufweiterleitung, Halten Anzeige: LCD-Anzeige - Farbe - Ja Anzeigefunktionen: Multi-Touch, Touchscreen Anz. Netzwerkanschlüsse: 2 x Ethernet 10Base-T/100Base-TX/1000Base-T TAA-kompatibel: Ja

Plantronics REALPRESENCE TRIO 8800

Produktbeschreibung:

Polycom Trio 8800 Collaboration Kit SfB EagleEye
Mini (ohne Netzteil) 7200–85310–019 NEU /
OVP Herstellernummer: 7200–85310–019 Poly Trio
8800 Collab Kit SFB on–prem/online.
Incl. Trio 8800 PoE,  UCS SfB Lic, Visual+, EagleEye Mini,
Ethernet (2.1m/4.5m/7.6m), 2m USB cable, 1.8m HDMI (1.8m),
VESA mount. Incl 1yr Prem CALA. Maint Cont Req.
POWER KIT NOT INCLUDED Polycom Trio 8800 Skype Kit,
EagleEye Mini Get a Microsoft certified video
collaboration kit with Polycom Trio 8800 IP Conference
Phone with Polycom EagleEye Mini USB Camera and
Polycom Trio Visual+! Trio 8800 comes with Skype
for Business firmware preinstalled,
streamlining the installation process. Get HD
video conferencing through the Trio 8800 using
the Polycom Visual+ accessory.
The conference phone provides crystal–clear audio
with 360° pick–up out to 20ft.
Its touchscreen display takes on the familiar
Skype for Business interface,
enabling simple, gesture–based control. Integrated
Bluetooth and NFC capability provide wireless
device connectivity.
Polycom Acoustic Clarity technology enhances conference
calls and Polycom NoiseBlock significantly reduces
background distractions.
Connect to the network using Gigabit Ethernet or WiFi.
Polycom EagleEye Mini is a USB camera that provides
a plug–and–play solution for video conferencing.
When connected to a compatible device, EagleEye
Mini takes 1080p Full HD video with 24–bit true color.
It uses a wide–angle lens with f/2.0 aperture
to provide bright,
detailed video in the conference room. This collaboration
kit is intended for use with Microsoft Office
365 and Skype for Business applications.
Polycom Trio 8800 Kit Quick Specs: Polycom Trio
8800 IP Conference Phone: Communications Protocols:
 SIP–Skype for Business SIP Lines:  3 Ethernet
Ports:  2x 10/100/1000 Gigabit PoE:  802.3af/at
Class 4 Additional Interfaces:  USB 2.0 Type A,
USB 2.0 Micro–B WiFi:  802.11a/b/g/n Bluetooth:
 4.0 Display:  5" 720x1280 capacitive touchscreen
LCD Local Conferencing:  5–way Audio Codecs:  G.711?/a,
G.722, G.729, Silk, Siren 7 Microphones:  3x cardioid
Pickup Range:  20ft,
360° Polycom EagleEye Mini USB Camera: Connectivity:
 USB 2.0 Type–A Sensor:  1/3" CMOS Lens:  3.44mm,
f/2.0 Field of View:  82° D Video Resolution:
 up to 1080p at 30fps Tilt:  +6° – –22° Zoom:
 1.4x lossless,
4x electronic Video Codecs:  H.264 AVC, H.264 High,
H.264 SVC Polycom Trio 8800 Skype for Business
Collaboration Kit with EagleEye Mini Package Contents:
Note: Does not include power supply.
Trio 8800 conference phone EagleEye Mini camera
Visual+ accessory 2.1m Ethernet cable 4.5m Ethernet
cable 7.6m Ethernet cable 2m USB cable 1.8m HDMI
cable VESA mount

Technische Details:

Telefonatmanagement
Passwortschutz
Ja
Kurzwahlen
Ja
DND(Bitte nicht stören)–Funktion
Ja
Lokaler Wählplan
Ja
Web–basiertes Management
Ja
Gewicht & Abmessungen
Paketgewicht
1,97 kg
Gewicht
950 g
Höhe
383 mm
Breite
332 mm
Verpackungstiefe
483 mm
Verpackungshöhe
394 mm
Verpackungsbreite
115 mm
Tiefe
3321 mm
Betriebsbedingungen
Temperaturbereich in Betrieb
0 – 40 °C
Temperaturbereich bei Lagerung
–20 – 70 °C
Luftfeuchtigkeit in Betrieb
5 – 95 %
Lieferumfang
Anzahl enthaltener Mikrofone
3
Betriebsanleitung
Ja
Schnellinstallationsanleitung
Ja
Mitgelieferte Kabel
LAN (RJ–45),USB
Ethernet–Kabel
Ja
AC–Netzadapter
Ja
Funktionen
Eingebaute Anzeige
Ja
Telefonkonferenz
Ja
Bluetooth
Ja
Ethernet Schnittstellen Typ
Gigabit Ethernet
Ausrichtung des integrierten Mikrofons
Omnidirektional
Display–Typ
LCD
Schalldämpfung
Ja
Power over Ethernet (PoE)
Ja
Bildschirmdiagonale
12,7 cm
Unterstützte Sicherheitsalgorithmen
802.1x RADIUS,EAP–TLS,HTTPS,MSCHAPv2,PEAP,SSL/TLS,WEP,WPA,WPA2
Speicherkarten–Slot
Nein
Bluetooth–Profile
A2DP,HFP
Unterstützte Netzwerkprotokolle
FTP, TFTP, HTTP, HTTPS
Nahfeldkommunikation (NFC)
Ja
Anklopfen
Ja
Empfohlene Raumgröße
Mittlerer Raum
Produkttyp
IP–Konferenztelefon
Bildschirmauflösung
720 x 1280 Pixel
Mikrofon Stummschaltung
Ja
Anzeigebeleuchtung
Ja
Sprachcodec
G.711,G.719
Anruftransfer
Ja
Frequenzbereich
100 – 22000 Hz
Weiterleitung eingehender Anrufe
Ja
Produktfarbe
Schwarz
Zertifizierung
Japan MIC/VCCI Class B, FCC Part 15 (CFR 47) Class B, ICES–003 Class B, EN55022 Class B, CISPR22 Class B, VCCI Class B, EN55024, EN61000–3–2; EN61000–3–3, NZ Telepermit, Australia A&C Tick, ROHS, 19471–0715
unterstützt Zusatzmikrofone
Ja
Steuerung
Berührung
WLAN
Ja
Echounterdrückung
Ja
Schalldruckpegel
92 dB
Anruf halten
Ja
Authentisierung Methode
802.1X, EAPOL
Überbrückungsfähigkeit
Ja
Ethernet LAN Datentransferraten
10,100,1000 Mbit/s
Anrufumleitung
Ja
Anrufblockierung
Ja
Quality of Service (QoS) Support
Ja
Anschlüsse und Schnittstellen
USB–Anschluss
Ja
USB–Version
2.0
RJ–45 Anschlüsse Menge
2
Anzahl der USB–Anschlüsse
2
USB–Stecker
USB Type–A,USB Type–B

Weitere Suchbegriffe: Telefonkonferenzsystem, USB-Konferenzlösung, Poly Lizenzen, IP Phone, IP-Telefon, VoIP, VoIP Telefon, VoIP-Phone, Voice over IP, hp lizenzen, Zubehör, Kopfhörer & Headsets, Kommunikation
Angebote (2)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
4 Tage
1
€ 6,00*
ab € 1.391,23*
€ 1.541,55*
Lager 7405
nicht lagernd
€ 1,00*
ab € 1.470,20*
€ 1.623,29*
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.623,29*
€ 1.931,72
pro Stück
ab 2 Stück
€ 1.616,76*
€ 1.923,94
pro Stück
ab 5 Stück
€ 1.564,62*
€ 1.861,90
pro Stück
ab 10 Stück
€ 1.524,51*
€ 1.814,17
pro Stück
ab 500 Stück
€ 1.470,20*
€ 1.749,54
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.