Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

ALLNET IP Kamera PTZ Outdoor 4MP IR IP67 IK10 25x opt. Zoom Motion-Tracking


Menge:  Stück  
Produktinformationen
ALLNET IP Kamera PTZ Outdoor 4MP IR IP67 IK10 25x opt. Zoom Motion-Tracking
ALLNET IP Kamera PTZ Outdoor 4MP IR IP67 IK10 25x opt. Zoom Motion-Tracking
Artikel-Nr.:
     7405B-999512452
Hersteller:
     ALLNET
Herst.-Nr.:
     ALL-CAM2498V2-LEP
EAN/GTIN:
     4038816121752
Suchbegriffe:
Domekamera
IP-Kamera
Network Camera
Netzwerkkamera

ALLNET IP Kamera PTZ Outdoor 4MP IR IP67 IK10 25x opt. Zoom Motion-Tracking

Artikeldetails:

  • Typ: Netzwerkkamera Kamerazubehör: Aufsatzfilter Sensortyp: CMOS Weitere Features (Wasserdicht, ...): Außenbereich Maximale Video-Framerate: 30FPS Farbe: Farbig Gewicht: ab 500 g Pixelzahl Sensor nativ: 4MP kompatible Speicherkarten: Micro SD Zoom x-fach digital: 16 Integrierte Multimedia-Funktionen: Live View Video ein und Ausgänge: Video-Ausgang Schnittstellen: RS-485 Farbe: Weiß

ALLNET IP Kamera PTZ Outdoor 4MP IR IP67 IK10 25x opt. Zoom Motion–Tracking

Produktbeschreibung:

ALLNET IP Kamera PTZ / Outdoor / 4MP / IR / IP67 /
IK10 / 25x opt. Zoom / Motion–Tracking / ",ALL–CAM2498v2–LEP",4MP
25x Lighthunter Network PTZ Dome CameraHighlights:
Hohe Bildqualitä,t mit 4MP, 1/2.8',',
CMOS Sensor
2688*1520@30fps im Hauptstream
Ultra 265, H.265, H.264, MJPEG
Dreifach–Streams
25facher optischer Zoom
Lighthunter–Technologie sorgt fü,r ultrahohe
Bildqualitä,t bei geringer Beleuchtung
Smart IR, bis zu 100m (328ft) IR–Abstand
DC 12V±,25% oder PoE+ (IEEE 802.3at)
Alarm 2 Eingä,nge und 1 Ausgang, Audio 1 Eingang und 1 Ausgang
IP67 Schutz gegen Eindringen
IK10 vandalismus geschü,tztLinks zu direkten
Streams siehe = ,https://service.allnet.de/index.php?/Knowledgebase/Article/View/347/0/ipcamera–––link–fr–den–direkten–stream–––all–cam24xx ,Technical Details:
 ,
ALL–CAM2498v2–LEP
Camera
Sensor
1/2.8",, 4.0 megapixel, progressive scan, CMOS
Min. Illumination
Colour: 0.003 Lux (F1.5, AGC ON)
0 Lux with IR
Day/Night
IR–cut filter with auto switch (ICR)
Shutter
Auto/Manual, 1 ~ 1/7405–100000s
WDR
120dB
S/N
>,56dB
Lens
Lens type
4.8 ~ 120mm, AF automatic focusing and motorized zoom lens
Digital Zoom
16
Optical Zoom
25
Iris
Auto, F1.5 ~ F3.8
Angle of View (H)
52.20°,~2.74°,
Angle of View (V)
30.81°,~1.54°,
Angle of View (O)
64.20°,~3.23°,
DORI
DORI Distance
Lens (mm)
Detect (m)
Observe (m)
Recognize (m)
Identify (m)
4.8
119.3(391.2ft)
47.7(156.5ft)
23.9(78.2ft)
11.9(39.1ft)
120
2475.0(8120.1ft)
990.0(3248.0ft)
495.0(1624.0ft)
247.5(812.0ft)
Illuminator
IR Range
Up to 100m (328 ft) IR range
Wavelength
850nm
IR On/Off Control
Auto/Manual
Video
Video Compression
Ultra 265, H.265, H.264, MJPEG
Frame Rate
Main Stream: 4MP(2688*1520),Max 30fps,
Sub Stream: 2MP (1920*1080), Max 30fps,
Third Stream: D1 (720*576), Max 30fps,
Video Bit Rate
128 Kbps~16 Mbps
U–code
Support
ROI
Support
Video Stream
Triple streams
OSD
Up to 8 OSDs
Privacy Mask
24 areas, up to 4 areas per scene
Image
White Balance
Auto/Outdoor/Fine Tune/Sodium Lamp/Locked/Auto2
Digital Noise Reduction
2D/3D DNR
Smart IR
Support
Flip
Normal/Flip Vertical/Flip Horizontal/180°,/90°,Clockwise/90°,Anti–clockwise
HLC
Support
BLC
Support
Defog
Digital Defog
Events
Basic Detection
Motion detection, Audio detection, Tampering Alarm
Auto Tracking
Support
General Function
Watermark, IP Address Filtering, Alarm input, Alarm output,
Access Policy, ARP Protection, RTSP Authentication,
User Authentication
Audio
Audio Compression
G.711U,G.711A
Audio Bitrate
64 Kbps
Two–way Audio
Support
Suppression
Support
Sampling Rate
8 kHz
Storage
Edge Storage
Micro SD, up to 256 GB
Network Storage
ANR,NAS(NFS)
Network
Protocols
IPv4, IGMP, ICMP, ARP, TCP, UDP, DHCP, PPPoE, RTP,
RTSP, RTCP, DNS, DDNS, NTP, FTP, UPnP, HTTP, HTTPS,
SMTP, 802.1x, SNMP, QoS, RTMP,SSL/TLS
Compatible Integration
ONVIF (Profile S, Profile G, Profile T), API,SDK
User/Host
Up to 32 users. 2 user levels: administrator and common user
Security
Password protection, Strong password, HTTPS encryption,
Export operation logs, Basic and digest authentication for RTSP,
Digest authentication for HTTP, TLS 1.2, WSSE
and digest authentication for ONVIF
Client
EZStation
EZLive
EZView
Web Browser
Plug–in required live view: IE9+, Chrome 41 and below,
Firefox 52 and below
Pan &, Tilt
Pan Range
360°, (endless)
Pan Speed
0.1°,/s ~ 200°,/s
Preset speed: 240°,/s
Tilt Range
&ndash,15°, ~ 90°, (auto reverse)
Tilt Speed
0.1°,/s ~ 120°,/s
Preset speed: 200°,/s
Number of Presets
1024
Preset Patrol
16 patrols, up to 64 presets for each patrol
Route Patrol
16 patrols, up to 32 actions for each patrol
Recorded Patrol
16 patrols, up to 128 actions for each patrol
Patrol Stay Time , ,
15s~1800s
Preset Image Freeze
Support
Home Position
Support
Interface
Audio I/O
1/1
Alarm I/O
2/1
Serial Port
1 RS485
Built–in Mic
N/A
Built–in Speaker
N/A
WIFI
N/A
Network
1 * RJ45 10M/100M Base–TX Ethernet
Video Output
1 BNC
Certification
EMC
FCC Part 15
EN 55032:2015
EN 55024:2010
EN 61000–3–2:2014
EN 61000–3–3–2013
Safety
IEC 62368–1
EN 62368–1
UL 60950–1
Environment
CE–ROHS (2011/65/EU,(EU)2015/863), WEEE (2012/19/EU),
REACH (Regulation (EC) No 1907/2006)
General
 ,
Power
 ,
DC12V(±,25%,3A), PoE+(IEEE 802.3at)
Power consumption: MAX 21W
Power Interface
Ø, 5.5mm coaxial power plug
Dimensions (Ø, x H)
Ø,166 x 295mm (Ø,6.5&rdquo, x 11.6&rdquo,)
Weight
3,05 kg(6.72lb)
Working Environment
–40°,C~70°,C(–40°,F ~ 158°,F),Humidity:
&le,95% RH (non–condensing)
Storage Environment
–40°,C~70°,C(–40°,F ~ 158°,F),Humidity:
&le,95% RH (non–condensing)
Surge Protection
6KV
Reset Button
Support
Protection
Ingression protection: IP67
Vandal resistant: IK10

Technische Details:

Allgemeines
Typ
Netzwerkkamera
kompatible Speicherkarten
Secure Digital (SD)
Kamerazubehör
Aufsatzfilter
Gewicht
3050 g
Weitere Features (Wasserdicht, ...)
Außenbereich
Farbe
Farbig; Weiß
Schnittstellen/Konnektivität
Schnittstellen
RS–485
Video
Video ein und Ausgänge
Video–Ausgang
Maximale Video–Framerate
30 FPS
Videoauflösung
Full HD (1920x1080)
Sensoreigenschaften
Pixelzahl Sensor nativ
4 MP
Auflösung
2688 * 1520
Optik
Zoom x–fach digital
16x dig.
Technische Daten
Sensortyp
CMOS
Integrierte Multimedia–Funktionen
Live View
Sonstiges / Zubehör
Kennzeichnung
CE; FCC; IEC

Weitere Suchbegriffe: ip-kamera outdoor, ip-kamera, Kameras & Zubehör, Netzwerk Technik, Hardware & Netzwerk
Angebote (4)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
4 Tage
34
€ 6,00*
ab € 403,36*
€ 478,22*
€ 3,50*
ab € 428,85*
€ 505,93*
Frei Haus
ab € 447,87*
€ 527,60*
Lager 7405
33
€ 1,00*
ab € 453,04*
€ 534,87*
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 534,87*
€ 636,50
pro Stück
ab 2 Stück
€ 528,40*
€ 628,80
pro Stück
ab 5 Stück
€ 502,44*
€ 597,90
pro Stück
ab 10 Stück
€ 488,59*
€ 581,42
pro Stück
ab 500 Stück
€ 453,04*
€ 539,12
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.