Supermicro SuperChassis GS7A-2000B
Artikeldetails:
- Stromversorgung: PC-/Server Netzteil Bauformat: 2,5" Typ: Gehäuse Formfaktor: Sonstige Formfaktor
Supermicro SuperChassis GS7A–2000B
Produktbeschreibung:
5U / Full Tower Chassis supports motherboard sizes
? E–ATX/ATX/Micro ATX8x Full–Height,
Full–Length Expansion SlotsFront I/O Ports: 2xUSB2.0
2x USB 3.0 1xType C Line out jack & Microphone
jackPS2 2000W Multi–output PLATINUM power supplyKensington
Lock Security2x 5.25" Tool–less device installationInternal
removable 4x3.5?HDD tool–less trays and external
2x2.5?HDD tool–less traysFront bezel and chassis
bottom side with dust filterLED lighting bar2x120mm
PWM fans in front side 1x120mm PWM fan in rear
sideOptional side cover with glassOptional CPU
liquid cooling moduleForm Factor: 5U/Full Tower
chassis support for motherboard size ATX 12" x 10",
E. ATX 12" x 13"Gross Weight: 39 lbs (17.74 k
Technische Details:
Allgemeines
Stromversorgung
PC–/Server Netzteil