Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Lenovo TB 14 2-IN-1 ULTRA 5 125U 16 GB 512


Menge:  Stück  
Produktinformationen:
Lenovo TB 14 2-IN-1 ULTRA 5 125U 16 GB 512
Lenovo TB 14 2-IN-1 ULTRA 5 125U 16 GB 512
Artikel-Nr.:
     7405B-999798028
Hersteller:
     Lenovo
Herst.-Nr.:
     21MX001GGE
EAN/GTIN:
     0197530024658
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop

Lenovo TB 14 2-IN-1 ULTRA 5 125U 16 GB 512

Artikeldetails:

  • Produktbeschreibung: Lenovo ThinkBook 14 2-in-1 G4 IML - 35,6 cm (14") - Core Ultra 5 125U - 16 GB RAM - 512 GB SSD - Deutsch Produkttyp: Notebook - 2-in-1 - Flip-Design Betriebssystem: Win 11 Pro - Deutsch Prozessor: Intel Core Ultra 5 (Series 1) - 125U / 1,3 GHz, bis zu 4,3 GHz / 12 MB Cache Arbeitsspeicher: 16 GB DDR5 (1 x 16 GB) Speicherkapazität: 512 GB SSD - NVMe Bildschirm: 35,6 cm (14") Touchscreen 1920 x 1200 / WUXGA Grafik: Intel Graphics Tastatur: Deutsch Tastatur Hinterbeleuchtung: Ja Integrierte Webcam: Ja Netzwerk: 802.11a/b/g/n/ac/ax (Wi-Fi 6E), Bluetooth 5.3 Batterie: Bis zu 19.9 Stunden Sicherheit: Discrete Trusted Platform Module (TPM 2.0) Security Chip Farbe: Dual Tone Luna Gray Abmessungen (Breite x Tiefe x Höhe): 31,3 cm x 22,4 cm x 1,85 cm Gewicht: 1,64 kg Lokalisierung: Sprache: Deutsch / Region: Deutschland Hersteller-Vertriebsprogramm: Lenovo TopSeller Umweltschutzstandards: ENERGY STAR-qualifiziert EPEAT Gold Services im Bundle: 1 Jahr Lenovo Premier Support

Lenovo TB 14 2–IN–1 ULTRA 5 125U 16 GB 512

Produktbeschreibung:

Intel Core Ultra 5 125U, 12C (2P + 8E + 2LPE)/14T,
Max Turbo up to 4,3 GHz, 12MB14" WUXGA (1920x1200)
IPS 300nits Glossy /
Anti–fingerprint 100% sRGB Corning Gorilla Glass
Touch1x 16 GB SO–DIMM DDR5–7405–5600512 GB SSD M.2 2242
PCIe 4.0x4 NVMeIntel GraphicsWindows 11 ProIntel
Core Ultra 5 125U,
12C (2P + 8E + 2LPE)/14T, Max Turbo up to 4,3 GHz,
12MB14" WUXGA (1920x1200) IPS 300nits Glossy /
Anti–fingerprint 100% sRGB Corning Gorilla Glass
Touch1x 16 GB SO–DIMM DDR5–7405–5600512 GB SSD M.2 2242
PCIe 4.0x4 NVMeIntel GraphicsWindows 11 ProMultipurpose
2–in–1 Laptop for SMB– Powerful business laptop
equipped with Intel® Core™ Ultra processors– Extreme
expandability,
rich IO ports for fast data access & transfers–
Excellent collaboration tool with AI–enabled meeting
features– Improved battery performance,
responsive memory & ample storage for all–day
productivity– Sketch,
take notes, navigate, or even sign docs with a
high–precision digital penFor Faster Processing
& PerformanceOptimized for a higher performance,
the Lenovo ThinkBook 14 2–in–1 Gen 4 laptop boasts
exceptional AI capabilities.
It is equipped with robust Intel® Core™ Ultra
processors and combines the power of neural processing
to expedite AI tasks.
Whether writing code or making presentations —
you can take full advantage of accelerated AI
to improve your productivity.
Plus, enjoy multitasking with superior battery
performance that keeps you on the go all day and
rapid charging when you need some juice.
Get ready to enjoy the best AI PC experience.Comfortable,
Convenient & Always at HandEnjoy the versatility
of a convertible laptop with the ThinkBook 14 2–in–1 Gen 4,
which boasts the addition of the Lenovo Slim Pen.
Magnetically attach it to the side of the keyboard
and keep it conveniently within reach at your fingertips.
Whether using it as a laptop or a tablet, get
easy control for tasks like sketching,
note–taking, navigation, or even signing a document
with a bigger and more comfortable stylus.See
& Feel the ExtraordinaryThe hidden hinge design
of the ThinkBook 14 2–in–1 Gen 4 laptop offers
an immersive audio–visual experience.
With ultra–narrow bezels and enlarged screen real estate,
this convertible laptop shows its charm, and is
ideal for work,
school, and media. This multiuse laptop boasts
several intelligent meeting features like auto–framing,
noise cancellation, blur background, and more.
Plus, it offers smart network connectivity, consistent
audio supported by Dolby Atmos®,
and exudes a classy appearance in Luna Grey.Keystrokes
— More Enjoyable & ConvenientThe ThinkBook 14
2–in–1 Gen 4 laptop boasts a revamped keyboard
design with keys more comfortable to the touch.
A spacious key layout ensures faster and more
accurate typing,
while also being highly resilient against dirt and spills.
We’ve also added LED indicators on the microphone
and speaker keys so it’s easy to see when they’re in use.
But the best part? We’ve used 50% recycled post–consumer
content (PCC) plastics in the keycaps and 50%
recycled metal on the bottom cover — so you can
feel good on multiple levels.Become Flexibly SecureAlongside security,
the ThinkBook 14 2–in–1 Gen 4 laptop offers login
flexibility to safeguard data with your fingerprint or your face.
The power button embeds an optional match–on–chip
fingerprint reader that stores immutable credentials on a chip,
while letting you safely log in and boot up in mere seconds.
ThinkShield, our integrated suite of security offerings,
encrypts data with discrete Trusted Platform Module (dTPM).
Plus, with Windows facial recognition and the
optional infrared (IR) camera,
the system will instantly resume from hibernate
or standby mode.Designed to be Future–ProofThe
ThinkBook 14 Gen 4 convertible laptop is an ideal
choice for small–to–mid–sized businesses handling
enterprise–level tasks.
It offers ample responsive memory for multitasking
and tackles demanding workloads with heavy data records.
With its dual memory and storage slots, this versatile
2–in–1 laptop is engineered to adapt to changing
future demands — you can easily upgrade your specs
as your business grows,
even without tech expertise. Simply remove the
bottom cover for easy access to the upgradeable slots.

Technische Details:

Allgemein
Produkttyp
Notebook – Ja – Flip–Design
Betriebssystem
Windows 11 Pro – Deutsch
Prozessor / Chipsatz
CPU
Intel Core Ultra 5 (Series 1) 125U / 1,3 GHz
Max. Turbo–Taktfrequenz
4,3 GHz
Anz. der Kerne
12 Kerne
Cache
12 MB
Funktionen
Integrierter Speicher–Controller, Intel AI Boost NPU
Arbeitsspeicher
RAM
16 GB (1 x 16 GB)
Max. unterstützter RAM–Speicher
32 GB
Technologie
DDR5 SDRAM
Geschwindigkeit
5600 MHz
Nenndrehzahl
5600 MHz
Formfaktor
SO DIMM 262–PIN
Anz. Steckplätze
2
Leere Steckplätze
1
Speicherkapazität
Hauptspeicher
512 GB SSD M.2 2242 PCIe 4.0 x4 – NVM Express (NVMe)
Bildschirm
Typ
35,6 cm (14") – IPS
Touchscreen
Ja (10–Punkt–Multi–Touch)
Auflösung
1920 x 1200 (WUXGA)
Breitbild
Ja
Seitenverhältnis des Bildes
16:9
Helligkeit
300 cd/m²
Horizontaler Betrachtungswinkel
+89 / –89
Vertikaler Betrachtungswinkel
+89 / –89
Farbraum
100% sRGB
Besonderheiten
Glänzend, Corning Gorilla–Glas, fingerabdruckbeständig, Eyesafe–Technologie, One Glass Metal Mesh (OGM), Dolby Vision
Audio & Video
Grafikprozessor
Intel Graphics
Max. unterstützte Monitore
3 externe(r) Monitor(e)
Kamera
Ja – 1080p
Kameramerkmale
Rollladen für Privatsphäre, Windows Hello, Fixfocus, FHD/IR Hybridkamera
Ton
Stereolautsprecher, Dual–Array–Mikrofon
Codec
Realtek ALC3287
Kompatibilität
High–Definition–Audio, Dolby Atmos
Audiofunktionen
Ausgang: Harman Audiotechnologie; Eingang: intelligente Geräuschunterdrückung
Eingang
Typ
Tastatur, Touchpad
Tastatur Hinterbeleuchtung
Ja
Tastaturlayout
Deutsch
Leistungsmerkmale
Flüssigkeitsbeständig, Multitouch–Touchpad, tastenloses Touchpad, Präzisions–Touchpad
Kommunikationsformen
Drahtlos
802.11a/b/g/n/ac/ax (Wi–Fi 6E), Bluetooth 5.3
Drahtlos–Controller
M.2 Card
Besonderheiten
Dual–Strom (2x2)
Batterie
Technologie
Lithium–Polymer
Kapazität
60 Wh
Betriebszeit
Bis zu 19.9 Stunden
Akkubetriebszeit
Lokales Video (1080p) Wiedergabedauer (150 nits): bis zu 19.9 Stunden
AC–Adapter
Eingang
Wechselstrom 100–240 V (50/60 Hz)
Ausgang
65 Watt
Verbindungen & Erweiterung
Steckplatz
2 x M.2 (PCI Express 4.0 x4) (1 frei)
Schnittstellendetails
USB 3.2 Gen 1 ¦ USB 3.2 Gen 1 (Always On) ¦ USB–C 3.2 Gen 2 (supports DisplayPort 1.4 Alt Mode) (Power Delivery 3.0) ¦ USB–C (supports Thunderbolt 4, DisplayPort 1.4 Alt Mode) (Power Delivery 3.0) ¦ HDMI (4K–Support) ¦ Kopfhörer–/Mikrofonkombinationsbuchse
Speicherkartenleser
Ja (microSD)
Software
Software inbegriffen
Microsoft Office (Testversion)
Verschiedenes
Farbe
Dual Tone Luna Gray
Gehäusematerial
Aluminium (Oberseite), Aluminium (Unterseite)
Oberflächenveredelung
Sandgestrahlt und eloxiert
Sicherheit
Discrete Trusted Platform Module (TPM 2.0) Security Chip
Leistungsmerkmale
Administrations–Passwort, Festplatten–Passwort, Passwort für Stromeinschaltung, RapidCharge, MIL–STD–810H getestet, Modern Standby, selbstheilendes BIOS, Stift upgradefähig
Diebstahl–/Einbruchschutz
Sicherheitsschloss–Schlitz (Kabelschloss wird separat verkauft)
Schlosstyp zur Diebstahlsicherung
Kensington Nano–Sicherheits–Slot
Zubehör im Lieferumfang
USB–C Stromadapter
Kennzeichnung
RoHS, Energy–Related Products (ErP) Lot 6, Energy–Related Products (ErP) Lot 26, TUV Rheinland Low Blue Light (Hardware Solution), TCO Certified 9.0, Eyesafe Certified 2.0
Lokalisation
Sprache: Deutsch / Region: Deutschland
Hersteller–Vertriebsprogramm
Lenovo TopSeller
Abmessungen und Gewicht
Abmessungen (Breite x Tiefe x Höhe)
31,3 cm x 22,4 cm x 1,85 cm
Gewicht
1,64 kg
Informationen zur Nachhaltigkeit
TCO–zertifiziert
EPEAT–kompatibel
EPEAT Gold
ENERGY STAR zertifiziert
Ja
Herstellergarantie
Service und Support
Basisgarantie – 1 Jahr – Pick–Up & Return ¦ Verlängerte Garantie – 1 Jahr – Vor–Ort – Reaktionszeit: am nächsten Arbeitstag
Services im Bundle
1 Jahr Lenovo Premier Support
Umgebungsbedingungen
Min Betriebstemperatur
5 °C
Max. Betriebstemperatur
35 °C
Zulässige Luftfeuchtigkeit im Betrieb
8 – 95%

Angebote (11)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
20 Tage
nicht lagernd
€ 1,00*
ab € 862,73*
€ 895,72*
Frei Haus
ab € 912,55*
€ 947,93*
€ 1,93*
ab € 913,51*
€ 948,80*
2 Tage
100
Frei Haus
ab € 920,38*
€ 955,77*
Lager 7405
160
€ 1,00*
ab € 968,45*
€ 1.006,17*
Menge:  Stück  
Preise: Lager 7405
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.006,17*
€ 1.197,34
pro Stück
ab 2 Stück
€ 1.005,55*
€ 1.196,60
pro Stück
ab 5 Stück
€ 997,11*
€ 1.186,56
pro Stück
ab 10 Stück
€ 985,86*
€ 1.173,17
pro Stück
ab 500 Stück
€ 968,45*
€ 1.152,46
pro Stück
Lagerstand: Lager 7405
Versand: Lager 7405
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 1,00*
Rückgaberechte für diesen Artikel: Lager 7405
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:10% des Warenwertes, mindestens aber € 10,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
XU2492HSU-B1
ab € 95,57*
Zubehör
Logitech
910-005508
ab € 5,70*
Zubehör
Logitech
910-004881
ab € 20,53*
Zubehör
Logitech
960-001106
ab € 100,03*
Zubehör
Logitech
960-001063
ab € 12,69*
Zubehör
Logitech
960-001076
ab € 49,49*
Zubehör
Logitech
910-004878
ab € 10,98*
Zubehör
Logitech
910-004287
ab € 16,46*
Zubehör
Logitech
910-005448
ab € 59,62*
Zubehör
Logitech
920-003986
ab € 34,88*
Zubehör
Philips
242B1H/00
ab € 161,62*
Zubehör
Philips
243B9H/00
ab € 228,45*
Zubehör
Philips
243V7QJABF/00
ab € 78,95*
Zubehör
Poly
209744-201
ab € 22,40*
Zubehör
Poly
213727-02
ab € 124,06*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.