Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

SonicWALL TZ400 Advanced Edition Sicherheitsgerät 7 Anschlüsse GigE onicWALL Secure Upgrade Plus Programm 3 Jahre Option 3


Menge:  Stück  
Produktinformationen
SonicWALL TZ400 Advanced Edition Sicherheitsgerät 7 Anschlüsse GigE onicWALL Secure Upgrade Plus Programm 3 Jahre Option 3
SonicWALL TZ400 Advanced Edition Sicherheitsgerät 7 Anschlüsse GigE onicWALL Secure Upgrade Plus Programm 3 Jahre Option 3
Artikel-Nr.:
     7406-994467446
Hersteller:
     Sonicwall
Herst.-Nr.:
     01-SSC-1741
EAN/GTIN:
     0758479017417
Suchbegriffe:
Dell Lizenzen
Hardware-Firewall
Routing-Firewall
Sonicwall Lizenzen

SonicWALL TZ400 Advanced Edition Sicherheitsgerät 7 Anschlüsse GigE onicWALL Secure Upgrade Plus Programm 3 Jahre Option 3

Artikeldetails:

  • Produktbeschreibung: SonicWall TZ400 - Advanced Edition - Sicherheitsgerät - Secure Upgrade Plus Gerätetyp: Sicherheitsgerät Formfaktor: Extern Prozessor: 4 x 800 MHz RAM: 1 GB Anz. Anschlüsse: 7 Data Link Protocol: Ethernet, Fast Ethernet, Gigabit Ethernet Leistung: Firewall-Durchsatz: 1,3 Gbit/s ¦ Full Deep Packet Inspection (DPI)-Durchsatz: 300 Mbps ¦ Anwendungsdurchsatz: 900 Mbit/s ¦ IPS-Durchsatz: 900 Mbit/s ¦ Anti-Malware-Durchsatz: 300 Mbps ¦ Firewall-Durchsatz (IMIX): 500 Mbps ¦ SSL-Prüfgeschwindigkeit: 100 Mbps ¦ VPN-Durchsatz: 900 Mbit/s ¦ Verbindungsrate: 6000 Verbindungen pro Sekunde Kapazität: Virtuelle Schnittstellen (VLANs): 50 ¦ SSL-VPN-Lizenzen: 2 (maximal 100) ¦ VPN-Tunnel (Site-to-Site): 20 ¦ IPSec-VPN-Clients: 2 (maximal 25) ¦ SPI-Verbindungen: 100000 ¦ DPI-Verbindungen: 90000 ¦ Authentifizierte Benutzer (interne Datenbank): 150 ¦ Benutzer mit Single Sign-On (SSO): 500 ¦ Verwaltbare Zugriffspunkte: 16 VoIP-Protokolle: SIP, H.323 v3, H.323 v4, H.323 v1, H.323 v2, H.323 v5 Stromversorgung: Wechselstrom 120/230 V (50/60 Hz) Preistyp: onicWALL Secure Upgrade Plus Programm (3 Jahre Option) Abmessungen (Breite x Tiefe x Höhe): 19 cm x 13,4 cm x 3,5 cm Gewicht: 730 g

SonicWALL TZ400 Advanced Edition Sicherheitsgerät 7 Anschlüsse GigE onicWALL Secure Upgrade Plus Programm 3 Jahre Option 3

Produktbeschreibung:

Manufacturer Code : 01–SSC–1741. SonicWall TZ400
Network Security/Firewall Appliance – 7 Port –
10/100/1000Base–T Gigabit Ethernet – AES (128–bit)
AES (256–bit) DES MD5 AES (192–bit) SHA–1 3DES
– USB – 7 x RJ–45 – Manageable – Desktop.The Dell
SonicWALL TZ Series of next–generation firewalls
(NGFW) is ideally suited for any organization
that requires enterprise–grade network protection.
SonicWALL TZ Series firewalls provide broad protection
from compromise by combining advanced security
services consisting of on–box and cloud– based
anti–malware anti–spyware intrusion prevention
system (IPS) and content/URL filtering.
To counter the trend of encrypted attacks the
new SonicWALL TZ Series has the ability and processing
power to inspect SSL connections against the latest
threats providing an even higher level of security.
Backed by the Dell SonicWALL Global Response Intelligent
Defense (GRID) network the SonicWALL TZ Series
delivers continuous updates to maintain a strong
network defense from cybercriminals.
With full deep packet inspection operating at
performance levels that match broadband connection
speeds the SonicWALL TZ Series is able to scan
every byte of every packet on all ports and protocols
with almost zero latency.
This eliminates bottlenecks and allows organizations
to use security as an enabler not an inhibitor.
The SonicWALL TZ Series also features an integrated
wireless access controller 1–Gigabit Ethernet
ports and native VPN remote access clients for
Apple IOS Google Android Windows Mac OS and Linux
for fast secure mobileaccess.
The Dell SonicWALL Global Management System (GMS)
enables deployment and management of SonicWALL
TZ Series firewalls from a single system at the
central office.
The products include fully tested routing features
for IPv4 and IPv6 including route–based VPN protocols
OSPF and RIP v1/v2.
Authentication protocols support includes LDAP
and RADIUS as well as single sign–on capability
that can integrate with Active Directory.
All Dell SonicWALL firewalls provide advanced
threat protection from botnets and UDP and ICMP
flooding.Protection for SMB The SonicWALL TZ Series
offers small and medium business (SMB) a broad
range of security protection in an integrated
solution with a wide selection of products to
match speed and budget requirements.
Intuitive wizards simplify deployment and setup.
And should broadband service be interrupted connections
can be retained with integrated 3G/4G support.
In addition many of the SonicWALL TZ Series products
feature integrated wireless controller support
for high–speed 802.11ac SonicPoint wireless access points.
Managed security for distributed environments
Schools retail shops remote sites branch offices
and distributed enterprises need a solution that
integrates with their corporate firewall.
SonicWALL TZ Series firewalls share the same code
base–and same protection–as our flagship SuperMassive
next generation firewalls.
This simplifies remote site management as every
administrator sees the same user interface (UI).
In addition GMS enables remote Dell firewalls
to be monitored configured and managed through
a single pane of glass.
By adding high–speed secure wireless the SonicWALL
TZ Series also extends the protection perimeter
to include customers and guests frequenting the
retail site or remote office.

Technische Details:

Allgemein
Gerätetyp
Sicherheitsgerät
Breite
19 cm
Tiefe
13,4 cm
Höhe
3,5 cm
Gewicht
730 g
Prozessor / Speicher / Speicherkapazität
Installierte Prozessoren
4 x 800 MHz
RAM
1 GB
Netzwerk
Formfaktor
Extern
Anz. Anschlüsse
7
Anschlusstechnik
Kabelgebunden
Data Link Protocol
Ethernet, Fast Ethernet, Gigabit Ethernet
Netzwerk/Transportprotokoll
TCP/IP, PPTP, UDP/IP, L2TP, ICMP/IP, IPSec, PPPoE, DHCP
Routing Protocol
OSPF, RIP–1, RIP–2, BGP, statisches IP Routing, Policy–Based Routing (PBR)
Remoteverwaltungsprotokoll
SNMP 2, SNMP 3, HTTP, HTTPS, CLI
Leistung
Firewall–Durchsatz: 1,3 Gbit/s ¦ Full Deep Packet Inspection (DPI)–Durchsatz: 300 Mbps ¦ Anwendungsdurchsatz: 900 Mbit/s ¦ IPS–Durchsatz: 900 Mbit/s ¦ Anti–Malware–Durchsatz: 300 Mbps ¦ Firewall–Durchsatz (IMIX): 500 Mbps ¦ SSL–Prüfgeschwindigkeit: 100 Mbps ¦ VPN–Durchsatz: 900 Mbit/s ¦ Verbindungsrate: 6000 Verbindungen pro Sekunde
Kapazität
Virtuelle Schnittstellen (VLANs): 50 ¦ SSL–VPN–Lizenzen: 2 (maximal 100) ¦ VPN–Tunnel (Site–to–Site): 20 ¦ IPSec–VPN–Clients: 2 (maximal 25) ¦ SPI–Verbindungen: 7405–100000 ¦ DPI–Verbindungen: 90000 ¦ Authentifizierte Benutzer (interne Datenbank): 150 ¦ Benutzer mit Single Sign–On (SSO): 500 ¦ Verwaltbare Zugriffspunkte: 16
Leistungsmerkmale
Firewall, VPN–Support, PAT Support, VLAN–Unterstützung, Stateful Packet Inspection (SPI), Schutz vor DoS–Angriffen, Inhaltsfilterung, Port–Spiegelung, IPv6–Unterstützung, Virenschutz–Analyse, Intrusion Prevention System (IPS), URL–Filterung, Deep Inspection, DDos–Angriffschutz, Unterstützung für Wi–Fi Multimedia (WMM), Anti–Spam–Schutz, Anti–Malware–Schutz, Quality of Service (QoS), Dead Peer Detection (DPD), IPSec NAT–Traversal (NAT–T), DHCP–Server, Bandbreitensteuerung, Unterstützung für Common Access Card (CAC)–Leser, Anti–Spyware–Schutz, DHCP–Relais, 3G/4G USB Dongle–Unterstützung, NetFlow, DiffServ Code Point (DSCP)––Unterstützung, SSO–Unterstützung (Single Sign–On), Anti–Viren–Schutz, Stichwortfilter
Verschlüsselungsalgorithmus
DES, Dreifach DES, MD5, SHA–1, 128–Bit AES, 192–Bit AES, 256–Bit–AES
Authentifizierungsmethode
RADIUS, LDAP, interne Benutzerdatenbank, Active Directory, XAUTH–Authentifizierung
IP–Telefonie
VoIP–Protokolle
SIP, H.323 v3, H.323 v4, H.323 v1, H.323 v2, H.323 v5
Erweiterung/Konnektivität
Schnittstellen
6 x 1000Base–T – RJ–45 ¦ 1 x 1000Base–T – RJ–45 (WAN) ¦ 1 x USB 3.0 – Type A ¦ 1 x Konsole – RJ–45
Verschiedenes
MTBF
54 Jahre
Kennzeichnung
FCC Klasse A zertifiziert, UL, TUV GS, C–Tick, BSMI, ICSA Firewall zertifiziert, cUL, ICSA Antivirus, CB, FIPS 140–2 Level 2, EMC, RoHS, WEEE, ANATEL, GOST–R, REACH, ICES Class A, KCC Class A, VPNC–zertifiziert, LVD, IPv6 Ready, VCCI Class A, MSIP, CoC, UC APL
Preistyp
onicWALL Secure Upgrade Plus Programm (3 Jahre Option)
Stromversorgung
Stromversorgungsgerät
Externer Netzadapter
Erforderliche Netzspannung
Wechselstrom 120/230 V (50/60 Hz)
Leistungsaufnahme im Betrieb
9.2 Watt
Gestellte Leistung
24 Watt
Software / Systemanforderungen
Bereitgestelltes Betriebssystem
SonicOS
Umgebungsbedingungen
Min Betriebstemperatur
0 °C
Max. Betriebstemperatur
40 °C
Zulässige Luftfeuchtigkeit im Betrieb
5 – 95 % (nicht kondensierend)

Weitere Suchbegriffe: hardware-firewall, SonicWALL, Security & Antivirus, Software
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.731,99*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.892,65*
€ 2.252,25
pro Stück
ab 2 Stück
€ 1.886,33*
€ 2.244,73
pro Stück
ab 5 Stück
€ 1.821,98*
€ 2.168,16
pro Stück
ab 10 Stück
€ 1.777,69*
€ 2.115,45
pro Stück
ab 500 Stück
€ 1.731,99*
€ 2.061,07
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.