Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Wärmeleitpaste Thermalright TF 8 - 5,8 Gramm


Menge:  Stück  
Produktinformationen:
Wärmeleitpaste Thermalright TF 8 - 5,8 Gramm
Wärmeleitpaste Thermalright TF 8 - 5,8 Gramm
Artikel-Nr.:
     832-306896
Hersteller:
     Thermalright
Herst.-Nr.:
     TF8 - 5,8G
EAN/GTIN:
     0814256001434
Suchbegriffe:
Wärmeleitpaste
thermalright wärmeleitpaste
wärmeleitpaste
THERMALRIGHT's new thermal paste series TF has been developed to meet the demanding requirements that our extreme cooling community expects from us. With our product line of extreme coolers and TF thermal grease, our overclocking community now has even more cooling options in hand. We did not make the TF series conductive, so our users do not have to worry about short circuits.

As a renowned manufacturer of the highest quality and most powerful air coolers on the international market, Thermalright has developed a thermal grease with an extremely high thermal conductivity of 13.8 W / mk, which meets the requirements of the most extreme users, and is extremely easy to handle. Unlike strong silver-containing pastes, the TF8 thermal compound is very easy to apply and remove, without the risk of tearing the CPU cooler and processor out of the socket. The TF8 has a much longer service life, as during the development was taken to ensure that the paste dries significantly less. In addition, the TF8 does not require any curing time, as the cooler already transfers the heat during assembly with maximum power.

Care has been taken to ensure that the TF8 is not conductive, thereby preventing the possibility of accidentally causing an electrical short that can damage the valuable computer components. The ingredients of the paste are harmless to health and RoHs compliant.

To apply the paste, only the spatula, which is enclosed with the thermal grease, is recommended to apply the paste easily and, above all, evenly. You do not need alcohol or other solvents to remove it - a clean pocket or kitchen towel is all you need.

The Thermalright TF8 thermal compound convinces with a safe and easy handling as well as a high-performance thermal conductivity.
Weitere Informationen:
weight:
0.035 kg
height:
0.020 m
width:
0.115 m
depth:
0.195 m
Angebote (2)
Lagerstand
Versand
Staffelpreis
Einzelpreis
^
Lager 832
€ 6,78*
ab € 12,50*
€ 17,57*
13 Tage
34
€ 6,29*
ab € 17,96*
€ 24,95*
Preise: Lager 832
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 17,57*
€ 20,91
pro Stück
ab 2 Stück
€ 17,26*
€ 20,54
pro Stück
ab 5 Stück
€ 16,98*
€ 20,21
pro Stück
ab 10 Stück
€ 16,06*
€ 19,11
pro Stück
ab 20 Stück
€ 15,43*
€ 18,36
pro Stück
ab 3000 Stück
€ 12,50*
€ 14,88
pro Stück
Lagerstand: Lager 832
Versand: Lager 832
Lassen Sie sich detailliertere Lagerstands-Informationen anzeigen.
Bestellwert
Versand
ab € 0,00*
€ 6,78*
ab € 500,00*
€ 1,93*
Rückgaberechte für diesen Artikel: Lager 832
Zeitraum:innerhalb von 14 Tagen
Verpackungszustand:Originalverpackung ungeöffnet, ohne Beschädigung
Warenzustand:unbenutzt
Rücksendekosten:trägt der Kunde
Bearbeitungsgebühr:5% des Warenwertes, mindestens aber € 5,00*
Die Gewährleistungsfrist laut AGB bleibt unabhängig der angegebenen Rückgaberechte bestehen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.