Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Oil and Natural Gas Economy in Argentina


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783030655228
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783030655228
EAN/GTIN:
     9783030655228
Suchbegriffe:
Haarseide
Haarserum
Haaröl
Wärme-, Energie- und Kraftwerktechn...
This book gathers four papers authored by Víctor Bravo and Nicolás Di Sbroiavacca, Oil and Natural Gas Engineers, specialized in Energy Economics. The main axis of the book is the application of the exploitation techniques of Oil and Natural Gas in Argentina, by the so-called "conventional" methods, in comparison with the so-called "Fracking",(name  massively used in the First World and particularly in the United States of America). Argentina has important Oil and Natural Gas resources in different regions of its wide geography. To develop these "non-conventional" techniques has generated endless controversies all over the world, mostly due to its estimated environmental impact and the need of significant requirement of large capitals for investment. Argentina is not out of this relevant controversy because in the mind of the maximum national authorities, fracking is one of the main factors that may contribute to generate monetary funds devoted to the payment of the immense foreign debt of this country. Other authors estimate that it is not possible to develop our country just on the basis of the massive exploitation and boundless export of natural resources. Consequently, fracking is undoubtedly a topic of National Energy Politics. In this scenario, a previous analysis of the National Energy Politics of the recent governments of Argentina, after the bloody military dictatorship of 1976-1983 and the return to democratic governments in December 1983. This analysis is done over the chapters  "Analysis of the National Law Nº 27007 (known as the "Hydrocarbon Resources Law") and the Oil and Natural Gas politics", the "Oil and Natural Gas Politics of the period from 2003 to 2014" and "The Argentine Energy Politics during the 2014-2018 period". Later on, the "Fracking" case is fully developed with two complementary analyses. One of them is basically centered on the technical and prospective scenarios for "fracking": "Shale Oil and Shale Gas in Argentina: Situation and Perspectives". The other one, "A technical opinion about Fracking", contemplates the impacts resulting from the use of these techniques, especially those concerning the environment. Anyhow, each of the chapters are self-contained, thus permitting separate reading of any of them.
Weitere Informationen:
Author:
Victor Bravo; Nicolas Di Sbroiavacca
Verlag:
Springer International Publishing
Sprache:
eng
Weitere Suchbegriffe: Wärme-, Energie- und Kraftwerktechnik - englischsprachig, allgemeine Technikbücher, allgemeine Technikbücher - englischsprachig, allgemeine technikbücher - englischsprachig, Exploitation techniques, Oil and Natural Gas, Argentina, Fracking, Oil and Natural Gas Economy
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 139,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.