Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Evolution of Cenozoic Land Mammal Faunas and Ecosystems


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783031174933
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783031174933
EAN/GTIN:
     9783031174933
Suchbegriffe:
Geowissenschaften-Bücher
Geowissenschaftsbücher
geowissenschaftliche Bücher - engli...
geowissenschaften bücher
This volume presents an array of different case studies which take as primary material data sourced from the NOW ('New and Old Worlds') database of fossil mammals. The NOW database was one of the very first large paleobiological databases, and since 1996 it has been expanded from including mainly Neogene European land mammals to cover the entire Cenozoic at a global scale. In the last two decades the number of works that are based in the use of huge databases to explore ecological and evolutionary questions has increased exponentially, and even though the importance of big data in paleobiological research has been outlined in selected chapters of general works, no volume has appeared before this one which solely focuses on the databases as a primary source in reconstructing the past. The purpose of this book is to provide an illustrative volume showing the importance of big data in paleobiological research, and presenting a broad array of unpublished examples and case studies. The book is mainly aimed to professional palaeobiologists working with Cenozoic land mammals, but the scope of the book is broad enough to fit the interest for evolutionary biologists, paleoclimatologists and paleoecologists. The volume is divided in four parts. The first part includes two chapters on the development of large paleobiological databases, providing a first-hand account on the logic and the functioning of these databases. This is a much-needed perspective which is ignored by most researchers and users of such databases and, even if centered in the NOW database, the lessons that can be learned from this part can be extended to other examples. After this introductory part, the body of the book follows and is divided into three parts: patterns in regional faunas; large scale patterns and processes; and ecological, biogeographical and evolutionary patterns of key taxa. Each chapter is written by well-known specialists in the field, withsome participation of members of the NOW advisory board. The array of selected mammal taxa ranges from carnivores, equids, ruminants and rodents to the genus . The topics studied also include the diversification and radiation of major clades, large-scale paleobiogeographical patterns, the evolution of ecomorphological patterns and paleobiological problems such as evolution of body size or species longevity. In most cases the results are discussed in relation to protracted environmental or paleogeographic changes.
Weitere Informationen:
Author:
Isaac Casanovas-Vilar; Lars W. van den Hoek Ostende; Christine M. Janis; Juha Saarinen
Verlag:
Springer International Publishing
Sprache:
eng
Weitere Suchbegriffe: Regional faunas; paleobiology; Big Data; Paleo-habitats; Biological Taxonomy, NOW database, Regional faunas, Paleobiology, Big data, Fossil mammals, Paleo-habitats, Biological Taxonomy
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 119,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.