| |
|
| Artikel-Nr.: 858A-9783319105628 Herst.-Nr.: 9783319105628 EAN/GTIN: 9783319105628 |
| |
|
| | |
| This book introduces readers to the design of adaptive equalization solutions integrated in standard CMOS technology for high-speed serial links. Since continuous-time equalizers offer various advantages as an alternative to discrete-time equalizers at multi-gigabit rates, this book provides a detailed description of continuous-time adaptive equalizers design - both at transistor and system levels-, their main characteristics and performances. The authors begin with a complete review and analysis of the state of the art of equalizers for wireline applications, describing why they are necessary, their types, and their main applications. Next, theoretical fundamentals of continuous-time adaptive equalizers are explored. Then, new structures are proposed to implement the different building blocks of the adaptive equalizer: line equalizer, loop-filters, power comparator, etc. The authors demonstrate the design of a complete low-power, low-voltage, high-speed, continuous-time adaptive equalizer. Finally, a cost-effective CMOS receiver which includes the proposed continuous-time adaptive equalizer is designed for 1.25 Gb/s optical communications through 50-m length, 1-mm diameter plastic optical fiber (POF). Weitere Informationen: | | Author: | Cecilia Gimeno Gasca; Santiago Celma Pueyo; Concepción Aldea Chagoyen | Verlag: | Springer International Publishing | Sprache: | eng |
|
| | |
| | | |
| Weitere Suchbegriffe: allgemeine technikbücher - englischsprachig, Elektronik / Mikroelektronik, Mikroelektronik, AnalogCircuitsandSignalProcessing; CommunicationOverPlasticOpticalFiber; Continuous-TimeAdaptiveEqualizers; High-SpeedCommunicationCircuits; High-SpeedSerialLinks, Analog Circuits and Signal Processing, Communication Over Plastic Optical Fiber, Continuous-Time Adaptive Equalizers, High-Speed Communication Circuits, High-Speed Serial Links |
| | |
| |