Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Wireless Algorithms, Systems, and Applications


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783540371892
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783540371892
EAN/GTIN:
     9783540371892
Suchbegriffe:
Bücher für Datenbanken - englischsp...
Datenbanken (Fachbücher)
Datenbankenbücher
Netzwerk (Fachbücher)
Keynote Speech.- Application Oriented Networking (AON): Adding Intelligence to Next-Generation Internet Routers.- Multi-channel Wireless Networks: Capacity, Protocols, and Experimentation.- Session 2A: Wireless PAN and Wireless LAN.- A Priority Management Scheme for High Rate Wireless Personal Area Network.- Connection Control by Virtual Admission in Wireless LAN Environment.- A Scalable Port Forwarding for P2P-Based Wi-Fi Applications.- An Adaptive Energy Saving Mechanism for the IEEE 802.15.4 LR-WPAN.- Traffic-Aware Power Control Algorithm for Low Rate WPAN.- Session 2B: Wireless MAN and Pervasive Computing.- A Generic Software Partitioning Algorithm for Pervasive Computing.- A New Methodology of QoS Evaluation and Service Selection for Ubiquitous Computing.- An Enhanced Energy Saving Scheme in Mobile Broadband Wireless Access Systems.- Energy Aware Multimedia Messaging Services Across Networks and Across Devices for Mobile Users.- Dynamic Bandwidth Allocation in IEEE 802.16.- Session 3A: Data Management.- A Memory Efficient Algorithm for Packet Classification.- Energy-Efficient Multi-query Optimization over Large-Scale Sensor Networks.- On the Design of Soft-Decision Fusion Rule for Coding Approach in Wireless Sensor Networks.- Reliable and Real-Time Data Gathering in Multi-hop Linear Wireless Sensor Networks.- Path Selection of Reliable Data Delivery in Wireless Sensor Networks.- An Efficient and Robust Routing Protocol for Data Aggregation.- Session 3B: Mobility, Localization and Topology Control.- An Area-Based Vertical Motion Estimation on Heterogeneous Wireless Networks.- A Density Control Algorithm for Surveillance Sensor Networks.- Adaptive Weighted Clustering for Large Scale Mobile Ad Hoc Networking Systems.- An Interference Free Cluster-Based TDMA Protocol for Wireless Sensor Networks.- Integrated Multi-layer Registration Combining SIP with Mobile IP Schemes.- ELS: Energy-Aware Some-for-Some Location Service for Ad Hoc Mobile Networks.- Session 4A: Performance Modeling and Analysis.- Throughput Capacity of UWB Ad-Hoc Networks with Infrastructure Support.- Performance of Tomlinson-Harashima Precoding over Spatially Correlated MIMO Channels.- Upper Bound on Operational Lifetime of Ultra Wide Band Sensor Network.- Single-Actor Selection Algorithms for Wireless Sensor and Actor Networks.- A Genetic Algorithm on Multi-sensor Networks Lifetime Optimization.- Session 4B: MAC.- A Power Efficient MAC Protocol for IEEE 802.11 Multihop Ad Hoc Networks.- A Novel Energy-Aware TDMA Scheduling Algorithm for Wireless Sensor Networks.- A Distributed Code Assignment Algorithm with High Code Reusability for CDMA-Based Ad Hoc Networks.- A Medium Access Control Scheme for Providing Reliability in Wireless Ad Hoc Networks.- An Adaptive Latency-Energy Balance Approach of MAC Layer in Wireless Sensor Networks.- Session 6A: Algorithm and System Design.- A Convex-Hull Based Algorithm to Connect the Maximal Independent Set in Unit-Disk Graphs.- A Pure Localized Algorithm for Finding Connected Dominating Set in MANETs by Classification of Neighbors.- Dependency-Based Dynamic Component Reconfiguration for Wireless Computing Systems.- Non-uniform Information Transmission for Minimum Distortion in Wireless Networks.- A UDP-Based State-Sharing Mechanism of SIP Transaction Stateful Proxy.- A Novel Analog Pre-distorter of TWTA Non-linearity in High Power Satellite Transmitters.- Session 6B: Security.- Secure Data Transmission on Multiple Paths in Mobile Ad Hoc Networks.- Accusation Resolution Using Security Metrology.- Ring Signature Based on ElGamal Signature.- Key Management in Sensor Networks.- Efficient Password-Based Authentication and Key Exchange Scheme Preserving User Privacy.- A Trust-Based Routing Framework in Energy-Constrained Wireless Sensor Networks.- Session 7A: Broadcast/Multicast Routing.- Minimum Multicast Time Problem in Wireless Sensor Networks.- On Broadcast Authentication in Wireless Sensor Networks.- Tree-Based Multicast Meshes with Variable Density of Redundant Paths on Mobile Ad Hoc Networks.- Low-Latency Broadcast Scheduling in Ad Hoc Networks.- Session 7B: OFDM Networks.- A Study on the CI-OFDM Communication System for the High Quality and High Speed Communication System.- Design and Analysis of Side Information Embedded PTS Scheme in the OFDM Communication System.- Performance Analysis of a Framed ALOHA System with Diversity Frequency Hopping.- Optimized Channel Utilization in Multi-carrier Wireless Mobile Networks.- Session 8A: Algorithms and Protocols.- An Energy-Aware Quality of Services Routing Protocol in Mobile Ad Hoc Networks.- Bandwidth Guaranteed Routing in Wireless Mesh Networks.- An Altitude Based Dynamic Routing Scheme for Ad Hoc Networks.- PREG: A Practical Power Control Algorithm Based on a Novel Proximity Graph for Heterogeneous Wireless Sensor Networks.- Algorithms for Delay Constrained and Energy Efficiently Routing in Wireless Sensor Network.- Session 8B: Modeling and Algorithms.- The Effective Radius Model for Multi-hop Wireless Networks.- Modeling and Analysis for an Enhanced Three-Tier Dynamic Location Management in 3G.- MTSP: Multi-hop Time Synchronization Protocol for IEEE 802.11 Wireless Ad Hoc Network.- Upperbounding End-to-End Throughput of Multihop Wireless Networks.- Dynamicity Aware Graph Relabeling Systems and the Constraint Based Synchronization: A Unifying Approach to Deal with Dynamic Networks.- Studying Rational User Behavior in WCDMA Network and Its Effect on Network Revenue.
Weitere Informationen:
Author:
Xiuzhen Cheng; Wei Li; Taieb Znati
Verlag:
Springer Berlin
Sprache:
eng
Weitere Suchbegriffe: Netzwerkbücher, Netzwerkbücher - englischsprachig, datenbanken (fachbücher), Peer-to-Peer (EDV), Distributed Data Processing, Informationssystem / Verteiltes System, Verteiltes System (EDV), WAP - Wireless Application Protocol, Multimedia, OFDM, Routing, Scala, algorithms, cluster computing
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 99,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.