| |
|
| Artikel-Nr.: 858A-9783540451747 Herst.-Nr.: 9783540451747 EAN/GTIN: 9783540451747 |
| |
|
| | |
| Mobile and Wireless Networking.- Mobility Protocols for Handoff Management in Heterogeneous Networks.- Supporting Group Communication in WCDMA Networks.- Scheme for Improving Transmission Performance of Realtime Traffic in Handover Between HMIPv6 Intermap Domains.- DonorList: A New Distributed Channel Allocation Scheme for Cellular Networks.- QoS.- QoS-Aware Video Communications over TDMA/TDD Wireless Networks.- Channel State-Aware Joint Dynamic Cell Coordination Scheme Using Adaptive Modulation and Variable Reuse Factor in OFDMA Downlink.- Comparative Analysis Among Different Monitoring Functions in a Bandwidth Renegotiation Scheme for Packet Switched Cellular Networks.- Load Balancing Approach for Wireless IEEE 802.11 QoS Enhancement.- Ad-Hoc (I).- Stable and Energy Efficient Clustering of Wireless Ad-Hoc Networks with LIDAR Algorithm.- DNS-Based Service Discovery in Ad Hoc Networks: Evaluation and Improvements.- A Hop-by-Hop Multipath Routing Protocol Using Residual Bandwidth for Wireless Mesh Networks.- Lowest Weight: Reactive Clustering Algorithm for Adhoc Networks.- Security.- Distributed Self-policing Architecture for Fostering Node Cooperation in Wireless Mesh Networks.- RFID Systems: A Survey on Security Threats and Proposed Solutions.- TMSI Allocation Mechanism Using a Secure VLR Authorization in the GSM System.- On the Anomaly Intrusion-Detection in Mobile Ad Hoc Network Environments.- Ad-Hoc (II).- Locally-Constructed Trees for Adhoc Routing.- Overlay Small Group Multicast Mechanism for MANET.- Context Awareness in Network Selection for Dynamic Environments.- A Secure Global State Routing for Mobile Ad Hoc Networks.- Wireless LAN.- ARSM: Auto Rate Selection Multicast Mechanism for Multi-rate Wireless LANs.- On Self-coordination in Wireless Community Networks.- Distributed Opportunistic Scheduling in IEEE 802.11 WLANs.- Mean Effective Gain of Compact WLAN Genetic Printed Dipole Antennas in Indoor-Outdoor Scenarios.- Cross-Layer Desing.- Experimental Assessment of a Cross-Layer Solution for TCP/IP Traffic Optimization on Heterogeneous Personal Networking Environments.- Cross-Layer Loss Differentiation Algorithms to Improve TCP Performance in WLANs.- Performance Evaluation of AQM Schemes in Rate-Varying 3G Links.- Performance Evaluation of Cross-Layer Routing for QoS Support in Mobile Ad Hoc Networks.- Wireless Sensor Networks (I).- Medium Access Control with an Energy-Efficient Algorithm for Wireless Sensor Networks.- Giving Neurons to Sensors: An Approach to QoS Management Through Artificial Intelligence in Wireless Networks.- An Energy Efficient Method for Tracking Mobile Ubiquitous Robots Using Wireless Sensor Network.- LSec: Lightweight Security Protocol for Distributed Wireless Sensor Network.- Physical Layer.- Design of New Concatenated Space-Time Block Codes Using Odd Transmit Antennas.- Performance of Downlink Group-Orthogonal Multicarrier Systems.- Performance Characterization of UWB SSMA Using Orthogonal PPM-TH in Dense Multipath.- An Efficient Bit Loading for OFDM with Diversity Scheme over Mobile Channel.- Generalized Rake Receiver for Spreading-IFDMA Systems.- Wireless Sensor Networks (II).- A Key Management Scheme for Large Scale Distributed Sensor Networks.- A Quadtree-Based Data Dissemination Protocol for Wireless Sensor Networks with Mobile Sinks.- A Virtual Spanner for Efficient Face Routing in Multihop Wireless Networks.- Modified RWGH and Positive Noise Mitigation Schemes for TOA Geolocation in Indoor Multi-hop Wireless Networks.- Mobile and Wireless Applications.- The Use of Wireless Networks for the Surveillance and Control of Vehicles in an Airport Environment.- Security Analysis and Implementation Leveraging Globally Networked RFIDs.- Smart Blood Bag Management System in a Hospital Environment.- Energy Efficient Utilization of IEEE 802.11 Hot Spots in 3G Wireless Packet Data Networks. Weitere Informationen: | | Author: | Pedro Cuenca; Luis Orozco-Barbosa | Verlag: | Springer Berlin | Sprache: | eng |
|
| | |
| | | |
| Weitere Suchbegriffe: Netzwerkbücher, Netzwerkbücher - englischsprachig, bücher für datenbanken - englischsprachig, Mobile Computing, Networking (EDV), Netz (EDV), IP (EDV), IPv (EDV), TCP/IP, Kommunikation (Technik) / Telekommunikation, Telekommunikation, IEEE 80, IEEE 802.11, IPv6 |
| | |
| |