Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Photochemistry of Vision


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783642650680
Hersteller:
     Springer Verlag
Herst.-Nr.:
     9783642650680
EAN/GTIN:
     9783642650680
Suchbegriffe:
Biologie-Bücher
Biologiebücher
Biologiebücher - englischsprachig
biologie bücher
Radiation can only affect matter if absorbed by it. Within the broad range of 300-1000 nm, which we call "the visible", light quanta are energetic enough to produce excited electronic states in the atoms and molecules that absorb them. In these states the molecules may have quite different properties from those in their dormant condition, and reactions that would not otherwise occur become possible. About 80 % of the radiant energy emitted by our sun lies in this fertile band, and so long as the sun's surface temperature is maintained at about 6000° C this state of affairs will continue. This and the transparency of our atmosphere and waters have allowed the generation and evolution of life. Before life began the atmosphere probably also transmitted much of the solar short-wave radiation, but with the rise of vegetation a new product - oxygen - appeared and this, by a photochemical reaction in the upper atmosphere, led to the ozone layer that now protects us from the energetic "short-wave" quanta that once, perhaps, took part in the generation of life-molecules. Light is an ideal sensory stimulus. It travels in straight lines at great speed and, consequently, can be made to form an image from which an animal can make "true", continuous and immediate assessments of present and impending events.
Weitere Informationen:
Author:
Herbert J.A. Dartnall
Verlag:
Springer Berlin
Sprache:
eng
Weitere Suchbegriffe: Lichtsinn, Photochemie, assessment, chemistry, evolution, Lichtsinn; Photochemie; Assessment; chemistry; evolution
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 99,99*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.