| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 858A-9783790801378 Herst.-Nr.: 9783790801378 EAN/GTIN: 9783790801378 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Lars Handrich German Advisory Group on Economic Reforms with the Ukrainian Government 1 Ukraine on the way to WTO membership The first announcements by Ukraine to join the World Trade Organisation (WTO) were made in 1993. In the following year the Working group on Ukraine's accession was established. But successive Ukrainian governments had to sideline the issue of WTO accession, as the country went through a decade of unprecedented and severe economic decline. Only in the year 2000 the Ukrainian economy started to achieve positive real economic growth. Since then Ukraine embarked on a stable path of economic growth and continues to grow even under conditions ofa sluggish world economy and protectionist reflexes in some ofUkraine's export markets. According to the macroeconomic forecast of the Institute for Economic Research and Policy Consulting Ukrainian GDP will grow by 5,4% in 2003 in real terms and by 5,I% 1 in 2004. For Ukraine WTO accession is of special importance. Ukraine records an extremely high exports-to-GDP ratio of over 60% - almost twice the ratio for Germany.' The large ratio and the little diversified structure ofUkraine's imports and exports make Ukraine seriously vulnerable to external shocks resulting from changes in trade regimes. Joining the WTO, trade among WTO members amounting to more then 90% of world trade, could reduce the risks related to external trade and Ukraine could derive substantial economic and hence welfare benefits from the membership in WTO. Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Author: | Ihor Burakovsky; Lars Handrich; Lutz Hoffmann | Verlag: | Physica | Sprache: | eng |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Wirtschaftsbücher - englischsprachig, allgemeine Sozialwissenschaftsbücher - englischsprachig, bücher zu sozialwissenschaften allgemein, Reform, Ukraine / Politik, Staat, Zeitgeschichte, Welthandel / WTO, WTO - World Trade Organisation, Agricultural Policies, Economics in Transition, Export, Import, Trade Liberalisation, Transition Countries, Ukraine |
| ![](/p.gif) | ![](/p.gif) |
| |