| |
|
| Artikel-Nr.: 858A-9783834810038 Herst.-Nr.: 9783834810038 EAN/GTIN: 9783834810038 |
| |
|
| | |
| When the experiments at the Large Hadron Collider (LHC) at CERN begin data taking the biggest high energy physics experiments ever will be underway. One of these experiments is the Compact Muon Solenoid (CMS) with more than 3,000 collaborators working at the energy frontier of particle physics. The silicon strip tracker of the CMS experiment is the largest silicon based track- 2 ing detector system worldwide. A sensitive silicon surface of about 200 m is - alised on more than 15,000 individual detector modules. The silicon strip tracker is one of the central subdetector components inside the CMS experiment at the LHC. The CMS experiment is conceived to study proton-proton collisions at a centre- 34 ?2 ?1 of-mass energy of 14 TeV at luminosities up to 10 cm s . To deliver best possible particle track identi?cation in the very harsh radiation environment - side the CMS detector a tracking device with high granularity, high readout speed and radiation hardness is needed. The construction of the CMS silicon tracker required production methods and quality control mechanisms that are new to the ?eld of particle physics: An easy to use detector module test system that was used by the entire CMS community and partners in industry, and specialised tests for larger subdetector structures where detector modules were tested together with- nal optical readout components in cold environment. Weitere Informationen: | | Author: | Oliver Pooth | Verlag: | Vieweg & Teubner | Sprache: | eng |
|
| | |
| | | |
| Weitere Suchbegriffe: Materialwissenschaft, CMS experiment; Experiment; LHC project; Material budget; Particle Physics; Semiconductor; Silicon strip detector modules; Tracker concept; p-n junction, CMS experiment, Experiment, LHC project, Material budget, Particle Physics, Semiconductor, Silicon strip detector modules, Tracker concept, p-n junction |
| | |
| |