Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Increasing Fatigue Strength of Austenitic Stainless Steel Using Machine Hammer Peening


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783985550067
Hersteller:
     Apprimus Verlag
Herst.-Nr.:
     9783985550067
EAN/GTIN:
     9783985550067
Suchbegriffe:
Chemische Technik
Chemische Technik - englischsprachi...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
One way to reduce CO2 emissions is to develop renewable energies. Energy conversion plants contain many mechanical components made of stainless steel, which have to withstand complex load collectives. However, the performance of such components is limited due to inadequate mechanical strength and fatigue properties, especially in the highly loaded surface layer. One way to improve these properties is to use forming surface layer treatments (SLT), such as electrodynamic machine hammer peening (MHP). MHP is a cold micro forging process that machines metallic surface layers at high frequency using a spherical plunger. The MHP tool is usually guided by machining centers. Due to the innovative character of robot-guided MHP, there are currently still fundamental knowledge deficits in the area of process kinetics, contact mechanisms and the surface layer and fatigue properties of hammered materials. MHP machining of stainless steels is still largely unexplored. The subject of this work is, in addition to the development of a knowledge base on MHP process kinetics and the influence of industrial robots as MHP carrier systems, the analysis of contact mechanisms and surface layer and fatigue properties of metastable austenitic stainless steel. In a first step, an electrodynamic MHP system was modified with inline force and distance sensors, characterized, and a databased numerical MHP kinetic model was developed using machine learning methods. In a second step, single-impact phenomena were investigated experimentally by means of a drop tower test rig with regard to geometric and microstructural mechanisms as a function of the energy input and supplemented by numerical FE simulations of the plastomechanical material behavior. In a third step, cause-effect relationships between the energy input and the material-physical mechanisms were determined by means of robot-based MHP tests and synthesized with findings from dislocation-dynamic FE simulations to form a design model. In the final step, the fatigue behavior of hammered workpieces was evaluated in rotating bending tests in accordance with the developed model.
Weitere Informationen:
Author:
Robby Mannens
Verlag:
Apprimus Verlag
Sprache:
eng
Weitere Suchbegriffe: allgemeine technikbücher - englischsprachig, Fertigungstechnik, manufacturing engineering, grind, umformen, reshape, schleifen
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 36,45*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.