Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

Modeling the Material Behavior under Metal Cutting Conditions


Menge:  Stück  
Produktinformationen
cover
cover
Artikel-Nr.:
     858A-9783985550456
Hersteller:
     Apprimus Verlag
Herst.-Nr.:
     9783985550456
EAN/GTIN:
     9783985550456
Suchbegriffe:
Chemische Technik
Chemische Technik - englischsprachi...
allgemeine Technikbücher
allgemeine Technikbücher - englisch...
The scientific goal of the present work was to model the workpiece material behavior of steels in the metal cutting process depending on the occurring thermo-mechanical loads. The results of this work shall make a significant contribution to the predictive process design of the cutting process by means of Finite Element (FE) simulations for the virtual representation of the reality in the sense of the digital twin. To achieve the objective, extensive empirical examinations were conducted in a first step, which included conventional material scientific and orthogonal cutting tests. This enabled the establishment of a database of the workpiece response with increasing thermo-mechanical loads. During the orthogonal cutting examinations, integral and locally resolved process results were measured, which were used as calibration and validation variables in the modeling of the workpiece material behavior. By extending an established friction test bench with a workpiece pre-heating system, the friction conditions between tool and workpiece could be investigated under conditions equivalent to the cutting process. Based on the experimental results, a friction model was derived, in which the observed effects of thermal softening and the localized adhesion-induced increase in the apparent friction coefficient were superposed. A phenomenological material model was developed to describe the workpiece material behavior in the cutting process. The formulation of the material mode was developed based on empirical examinations as well as results from the state of the art. The material model was implemented in an FE-chip formation simulation using a subroutine. A hybrid optimization algorithm was developed to inversely determine the material model parameters. By means of the optimization algorithm, the material model parameters could be systematically determined inversely, taking the experimentally determined process observables into account. An automated procedure linked to a user interface lowered the entry hurdle for industrial companies and unexperienced users of FE-simulations and reduced the computational effort for the inverse parameter determination to about 10 days of computational execution time. The quality of the developed models and the determined model parameters were further verified by a final deduction step using the industrial example of face turning.
Weitere Informationen:
Author:
Marvin Hardt
Verlag:
Apprimus Verlag
Sprache:
eng
Weitere Suchbegriffe: allgemeine technikbücher - englischsprachig, Fertigungstechnik, metal cutting, finite element simulation, cutting process, Fertigungsverfahren
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
€ 36,45*
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.