| |
|
| Artikel-Nr.: 9PRBG-AR517863 Herst.-Nr.: MDH56QCN9PA3AN_SET EAN/GTIN: k.A. |
| |
|
| | |
| Lieferumfang:
• Batterie 2075mAh NNTN8359
• IMPRES Einzelladegerät
• Breitbandantenne
• Staubschutzabdeckung 15012157001
• Gürtelclip PMLN6086
• In-box Dokumentation
Garantiezeit gilt nur für das Funkgerät, nicht für das im Lieferumfang enthaltene Zubehör.
Features
• UHF1 (403-470MHz)
• 1000 channels
• Large Full-colour, 5-line display - operating in Day or Night mode for easy viewing
• Tri-colour LED for clear visual feedback on radio operating status
• Easy-to-use menu navigation keys enable intuitive user interface
• Full Alphanumeric Keypad enables flexible radio operation and text messaging
• Large, textured push-to-talk button for ease of use
• 5 programmable buttons to improve ease-of-use and increase operator efficiency
• Emergency button to help ensure rapid response to critical incidents
• Quick, easy-to-use Group, Individual and All-call capability
• Digital Phone Patch capability
• Sophisticated Emergency Calls help ensure employee safety
• PTT ID helps improve communications efficiency and system discipline
• Remote Monitor features help ensure employee safety and enable fast assessment of remote user status
• Elegant channel scanning schemes help ensure calls are received first time every time
• Privacy Features
• VOX Capability
• Transmit Interrupt
• Man Down
• Lone Worker
• 5 Tone Signalling
• Factory Installed Option Board
• Integrated GPS
• Over the Air Programming
• Intelligent Audio allowing the radio volume to automatically adjust to compensate for background noise.
• IP67 ingress protection (also certified to the highest ingress protection available under ATEX/IECEx test conditions - IP64)
• Direct Mode (Including Dual Capacity Direct Mode) / Repeater Mode
• IP Site Connect (Conventional Multiple Site Coverage)
• Capacity Plus (Single Site Trunking)
• Linked Capacity Plus (Multi Site Trunking)
Technical Data
Potential Self-quieting Frequencies to be avoided:
VHF: 139.200MHz±10KHz, 144.000MHz±10KHz, 148.800MHz±10KHz, 151.000MHz±10KHz,
151.740MHz±10KHz, 153.600MHz±10KHz, 158.400MHz±10KHz, 163.200MHz±10KHz, 168.000MHz±10KHz,
171.900MHz±10KHz, 172.800MHz±10KHz
UHF: 403.200MHz±10KHz, 408.000MHz±10KHz, 412.800MHz±10KHz, 416.000MHz±10KHz,
422.400MHz±10KHz, 432.000MHz±10KHz, 440.000MHz±10KHz, 441.600MHz±10KHz, 449.550MHz±10KHz,
451.200MHz±10KHz, 456.000MHz±10KHz,
460.800MHz±10KHz, 468.000MHz±10KHz
Rating:
Gas: ATEX: Class II 2G Ex ib, IIC T4 Gb, IECEx: Ex ib IIC T4 Gb
Dust: ATEX: Class II 2D Ex ib, IIIC T130°C Db, IECEx: Ex ib IIIC, T130°C Db
Mining: ATEX: Class I M2 Ex, ib I Mb, IECEx: Ex ib I Mb
Kompatibel mit: DP4801Ex |
| | |
| | | |
| Weitere Suchbegriffe: VHF/UHF Antenne, motorola ukw antenne, ukw antenne, GPS, IMPRES, IP67, SET, Motorola, DP4801Ex, ATEX, UHF, Akku, Antenne, Ladegerät, MDH56QCN9PA3AN, MDH56QCN9PA3AN_SET |
| | |
| |