Kategorien
Konto
Anmelden / Registrieren
Warenkorb
 
 

CAPPWash 8-Kanal


Menge:  Stück  
Produktinformationen
Produktbild
Produktbild
Artikel-Nr.:
     9WV87-1503092
Hersteller:
     CAPP - Dummy-Nr
Herst.-Nr.:
     W-8
EAN/GTIN:
     k.A.
Suchbegriffe:
w-8
w8
washer
Compact, Inexpensive and Made for Small Scale Work
Whether you work in a research or clinical laboratory, the compact CAPPWash Microplate Washer is the ideal washing tool for small scale immuno assays. Fitting into even the tightest budget, CAPPWash is a perfect alternative to dependence on department washers for washing microplates and strips.
Features:
• CAPPWash Microplate Washer performs uniformly and efficiently every time
• Washing is simple. Simply lower the tubes into the well, then push the knob to fill and release the knob to empty. Repeat for the desired number of washings and move on to the next row
• Matches all well types. The washer can be set to the desired depth very easily by simply adjusting the two finger screws found on either side of the tubes
• The CAPPWash is available in 8-channel, 12-channel and 16-channel versions, as well as a 6-channel TubeWash manual washer for 12 x 75mm test tubes
• Produced from high-grade stainless steel and polypropylene, the washer is fully autoclavable as well as highly resistant to aggressive chemicals.
• Unique Two-in-One Design: Each tube consists of an inner tube that releases the distilled water washing solution into the wells for rinsing, while the outer tube vacuums away the liquid upon completion of the washing procedure
• The vacuum pump is available for 115V and 230V connections
• All components included in the kits can also be purchased individually
• No programming required
• No electrical wiring connection
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 560,27*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 650,32*
€ 773,88
pro Stück
ab 2 Stück
€ 645,79*
€ 768,49
pro Stück
ab 5 Stück
€ 639,61*
€ 761,14
pro Stück
ab 10 Stück
€ 617,17*
€ 734,43
pro Stück
ab 500 Stück
€ 560,27*
€ 666,72
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.