| |
|
| Artikel-Nr.: 9WV87-1503413 Herst.-Nr.: CF50-1 EAN/GTIN: k.A. |
| |
|
| | |
| Made of highly chemical-resistant materials, such as PTFE, PFA, borosilicate and platinum, CAPPForte Bottle-Top Dispenser is the ideal choice for dispensing bases, acids and solvents. Using the positive displacement principle, where a tightly fitting piston wipes the walls of the glass-cylinder, removing the liquid completely, CAPPForte can be used for dispensing media that are difficult to handle, such as crystallizing, viscous, foaming or vaporing liquids. Autoclavable at 121°C / 250°F, CAPPForte can also be used for sterile applications. For use with hydrogen fluoride/ hydrofluoric acid, CAPPForte Bottle-Top Dispenser offers a specially adjusted model, called CF10-1-HF (1-10mL), where the dispensed liquid only comes into contact with the materials of PFA, Al²O³, FEP, ETFE, PTFE, platinum-iridium and PVDF. CAPPForte Bottle-Top Dispenser offers a range of features which increase user-safety and comfort. Locking the 3-way valve disables the dispensing function, preventing unintentional reagent flow. Additionally, the system can be evacuated without removing the unit from the bottle, and the transparent plastic sleeve protects the user from cuts and splashes in the event of the accidental breaking of glass. Both right and left-handed users can quickly and accurately set up the desired volume using the slide-and-lock volume setting button. The discharge tube can be rotated, making the bottle label visible at any time. The telescope intake tube is easily adjustable, fitting reagent bottles without cutting. Three PP-adapters for the most common bottle sizes are supplied with the instrument. |
| | |
| | | |
| Weitere Suchbegriffe: flaschendosierer, cf50-1, cf501, flaschenaufsatzdispenser, flaschendispenser |
| | |
| |