Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber


Menge:  Stück  
Produktinformationen
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Samsung Galaxy Book Ion NP950XCJ-K01DE laptop 39,6 cm (15.6") Full HD Intel® Core™ i5 i5-10210U 16 GB DDR4-SDRAM 512 GB SSD Wi-Fi 6 (802.11ax) Windows 10 Home Silber
Artikel-Nr.:
     C1134D-NP950XCJ-K01DE
Hersteller:
     Samsung
Herst.-Nr.:
     NP950XCJ-K01DE
EAN/GTIN:
     8806090505072
Suchbegriffe:
Business Laptop
Business Notebook
Laptop
Laptops
100% Farbvolumen QLED Display
Für lebendige Bilder und Videos – das QLED Display. Das Display mit 600 Nits maximaler Helligkeit sorgt dafür, dass du auch bei strahlender Sonne deine Inhalte und Spiele problemlos genießen kannst. Zusätzlich bietet dir das Display mit schmalem Rahmen einen fokussierten Blick auf das Wesentliche.

Wireless PowerShare
Dein Smartphone-Akku macht schlapp und du hast kein Ladegerät dabei? Kein Problem. Lade dein kompatibles Smartphone oder Wearable einfach kabellos mit deinem Laptop auf. Drücke dazu einfach die Tastenkombination Fn + F11 und du kannst deinem Smartphone schnell neue Energie schenken.

Ausdauernder Akku
Der starke Akku liefert jetzt viel Nutzungszeit pro Watt und ermöglicht so eine lange Laufzeit. Lade deinen Laptop einmal am Tag auf und nutze ihn, bis du ins Bett gehst. Genieße einfach starke Akkuleistung!

„Ihr Smartphone“-App
Einfach verbunden und alle Infos auf einen Blick
Sieh dir deine Benachrichtigungen an und beantworte ganz einfach deine Textnachrichten, ohne dein Smartphone in die Hand nehmen zu müssen. Verbinde deinen Laptop kabellos mit deinem kompatiblen Smartphone und teile bis zu 25 Fotos zwischen den Geräten oder lass dir den Smartphone-Bildschirm auf dem Laptop anzeigen.

Genieße starken und fein abgestimmten Klang von AKG
Die Smart-Amp-Technologie ermöglicht es dir eine hohe Lautstärke einzustellen, ohne dass es zu Klangverzerrungen kommt. Genieße einen klaren Klang mit Stereolautsprechern, die von den Audioexperten von AKG fein abgestimmt wurden.

Einfach und sicher anmelden
Melde dich mit nur einer Berührung an. Dein Gerät liest deinen Fingerabdruck über einen eingebauten Sensor, mit dem du dich ganz einfach und sicher bei einem auf Windows Hello basierten System anmelden kannst.

Solide und nutzerfreundliche Tastatur
Bequemes Tippen mit Hintergrundbeleuchtung

Darf es noch mehr Speicherplatz sein?
Zusätzlich kannst du die Speicherkapazität deines Galaxy Book Ion mit einer SSD erweitern und für noch mehr Arbeitsspeicher mit einem DDR4-Speicherchip sorgen – und so eine schnelle und atemberaubende Performance genießen.

Schnelle und komfortable Anschlussmöglichkeiten
Ein Thunderbolt 3-Anschluss sorgt für Übertragungsraten, die bis zu 8-Mal schneller sind als USB 3.0. Darüber hinaus liefert UFS bis zu fünf Mal höhere Geschwindigkeiten als konventioneller microSD-Speicher. Dadurch kannst du deine Dateien schneller speichern und übertragen, egal ob auf andere UFS-Systeme oder microSD-Karten.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel® UHD Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel® Iris™ Plus Graphics
On-Board Grafikadapter Basisfrequenz:
300 MHz
Maximale dynamische Frequenz der On-Board Grafikadapter:
1100 MHz
Maximaler integrierter Grafik-Adapterspeicher:
32 GB
Anzahl der Rechenwerke:
24
On-Board Grafikadapter DirectX Version:
12.0
On-Board Grafikadapter OpenGL Version:
4.5
On-Board Grafikadapter Geräte-ID:
0x9B41
Gesamtspeicherkapazität:
512 GB
Speichermedien:
SSD
Anzahl SSD installiert:
1
SSD Speicherkapazität:
512 GB
SSD Schnittstelle:
NVMe
NVMe:
Ja
SSD-Formfaktor:
M.2
Integrierter Kartenleser:
Ja
Kompatible Speicherkarten:
MicroSD (TransFlash)
Intel® My-WiFi-Technik (Intel® MWT):
Ja
Intel® Identity-Protection-Technologie (Intel® IPT):
Ja
Intel® Hyper-Threading-Technik (Intel® HT Technology):
Ja
Intel® Turbo-Boost-Technologie:
2.0
Verbesserte Intel SpeedStep Technologie:
Ja
Intel® Clear Video HD Technology für (Intel® CVT HD):
Ja
Intel® Clear Video Technologie:
Ja
Intel® Quick-Sync-Video-Technik:
Ja
Intel® Flex Memory Access:
Ja
Intel® AES New Instructions (Intel® AES-NI):
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Intel® Sicherer Schlüssel:
Ja
Intel® OS Guard:
Ja
Intel® Software Guard Extensions (Intel® SGX):
Ja
Intel® 64:
Ja
Execute Disable Bit:
Ja
Leerlauf Zustände:
Ja
Thermal-Überwachungstechnologien:
Ja
Prozessor-Paketgröße:
46 x 24 mm
Unterstützte Befehlssätze:
SSE4.1, SSE4.2, AVX 2.0
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Virtualization Technologie (VT-X):
Ja
ARK Prozessorerkennung:
195436
Batteriekapazität:
69.7 Wh
Produkttyp:
Laptop
Produktfarbe:
Silber
Formfaktor:
Klappgehäuse
Fingerabdruckscanner:
Ja
Trusted Platform Module (TPM):
Ja
Anzahl eingebauter Lautsprecher:
2
Lautsprecher Hersteller:
AKG
Lautsprecherleistung:
5 W
Frontkamera:
Ja
Frontkamera HD Typ:
HD
Numerisches Keypad:
Ja
Eingabegerät:
Clickpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Speicherkapazität:
16 GB
RAM-Speicher maximal:
16 GB
Interner Speichertyp:
DDR4-SDRAM
Memory Formfaktor:
On-board
Speicherlayout:
1 x 8 GB
Speicherkartensteckplätze:
1x SO-DIMM
Gewicht:
1190 g
Breite:
356.1 mm
Tiefe:
228 mm
Höhe:
14.9 mm
Netzteilstärke:
65 W
Installiertes Betriebssystem:
Windows 10 Home
vorinstallierte Software:
Link Sharing, Live Message, Live Wallpaper, McAfee Live Safe (60 Tage kostenlos), Samsung Gallerie Quick Search Samsung DeX Samsung Flow Samsung Notes Samsung Recovery Samsung Einstellungen Studio Plus Samsung Update teamPL
Top WLAN-Standard:
Wi-Fi 6 (802.11ax)
WLAN-Standards:
Wi-Fi 6 (802.11ax)
Bluetooth:
Ja
Bluetooth-Version:
5.0
Bildschirmdiagonale:
15.6 "
Display-Auflösung:
1920 x 1080 Pixel
HD-Typ:
Full HD
Panel-Typ:
QLED
Prozessorfamilie:
Intel® Core™ i5
Prozessorhersteller:
Intel
Prozessor:
i5-10210U
Prozessor-Taktfrequenz:
1.6 GHz
Prozessorgeneration:
Intel® Core™ i5 Prozessoren der 10. Generation
Prozessor Boost-Frequenz:
4.2 GHz
Prozessor-Threads:
8
Systembus-Rate:
4 GT/s
Anzahl Prozessorkerne:
4
Prozessor-Cache:
6 MB
Prozessorsockel:
BGA 1528
Prozessor Lithografie:
14 nm
Prozessorbetriebsmodi:
64-Bit
Prozessor Codename:
Comet Lake
Thermal Design Power (TDP):
15 W
TDP-up Frequenz konfigurierbar:
2.1 GHz
TDP-up konfigurierbar:
25 W
TDP-down konfigurierbar:
10 W
TDP-down Frequenz konfigurierbar:
0.8 GHz
Tjunction:
100 °C
Maximale Anzahl der PCI-Express-Lanes:
16
PCI-Express-Slots-Version:
3.0
PCI Express Konfigurationen:
1x4, 2x2, 1x2+2x1, 4x1
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ A:
2
Anzahl HDMI-Anschlüsse:
1
Anzahl Thunderbolt 3 Anschlüsse:
1
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 891,86*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 923,97*
€ 1.099,52
pro Stück
ab 5 Stück
€ 919,40*
€ 1.094,09
pro Stück
ab 10 Stück
€ 910,11*
€ 1.083,03
pro Stück
ab 500 Stück
€ 891,86*
€ 1.061,31
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Neomounts
NSLS075BLACK
ab € 11,96*
Zubehör
Neomounts
NSLS100
ab € 38,32*
Zubehör
Neomounts
NSLS050
ab € 45,74*
Zubehör
Neomounts
NOTEBOOK-D100
ab € 61,53*
Zubehör
R-Go Tools
RGOCOUKWDBL
ab € 34,58*
Zubehör
R-Go Tools
RGORIATBL
ab € 21,11*
Zubehör
R-Go Tools
RGORISTBL
ab € 32,09*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.