Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau


Menge:  Stück  
Produktinformationen
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Lenovo Yoga 9 Intel® Core™ i7 i7-1360P Hybrid (2-in-1) 35,6 cm (14") Touchscreen 4K DCI 16 GB LPDDR5-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Grau
Artikel-Nr.:
     C1830-83B1001DGE
Hersteller:
     Lenovo
Herst.-Nr.:
     83B1001DGE
EAN/GTIN:
     196803506228
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel Iris Xe Graphics
Hersteller der eingebauten GPU:
Intel
Gesamtspeicherkapazität:
1000 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
1000 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
1000 GB
SSD Schnittstelle:
PCI Express 4.0
NVMe:
Ja
SSD-Formfaktor:
M.2
Intel® Flex Memory Access:
Ja
Intel® Trusted-Execution-Technik:
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Execute Disable Bit:
Ja
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Virtualization Technologie (VT-X):
Ja
Batteriekapazität:
75 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Akku-/Batteriebetriebsdauer:
10.5 h
Kontinuierliche Videowiedergabe:
14 h
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Grau
Formfaktor:
Convertible (Ordner)
Name der Farbe:
Storm Grey
Gehäusematerial:
Aluminium
Zertifizierung:
EPEAT™ Gold ENERGY STAR® 8.0 ErP Lot 3 RoHS MIL-STD-810H Intel Evo™ Platform Eyesafe® Certified TÜV Rheinland® Low Blue Light
Fingerabdruckscanner:
Ja
Windows Hello:
Ja
Trusted Platform Module (TPM):
Ja
Trusted Platform Module (TPM) Version:
2.0
Passwortschutz:
Ja
Passwortschutz-Art:
BIOS, HDD, Supervisor, Benutzer
Audio-Chip:
Realtek ALC3306
Audio-System:
Dolby Atmos
Anzahl eingebauter Lautsprecher:
4
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera:
1920 x 1080 Pixel
Frontkamera HD Typ:
Full HD
Infrarot (IR)-Kamera:
Ja
Privatsphärenkamera:
Ja
Art der Privatsphäre:
Sichtschutzblende
Eingabegerät:
Touchpad
Tastatursprache:
Deutsch
Tastatur mit Hintergrundbeleuchtung:
Ja
Speicherkapazität:
16 GB
RAM-Speicher maximal:
16 GB
Interner Speichertyp:
LPDDR5-SDRAM
Speichertaktfrequenz:
5200 MHz
Memory Formfaktor:
On-board
Speicherkanäle:
Zweikanalig
Gewicht:
1400 g
Breite:
318 mm
Tiefe:
230 mm
Höhe:
15.25 mm
Eingabestift:
Ja
Netzteilstärke:
100 W
Netzteilfrequenz:
50 - 60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
Betriebssystemarchitektur:
64-Bit
Betriebssystemsprache:
Deutsch
Betriebstemperatur:
5 - 35 °C
Temperaturbereich bei Lagerung:
5 - 43 °C
Relative Luftfeuchtigkeit in Betrieb:
8 - 95 %
Luftfeuchtigkeit bei Lagerung:
5 - 95 %
Maximum Versandhöhe:
3048 m
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
WLAN-Standards:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
Bluetooth:
Ja
Bluetooth-Version:
5.1
WWAN:
Nicht installiert
Motherboard Chipsatz:
Intel SoC
Bildschirmdiagonale:
14 "
Display-Auflösung:
3840 x 2400 Pixel
Touchscreen:
Ja
Art des Touchscreens:
Kapazitiv
HD-Typ:
4K DCI
Panel-Typ:
OLED
LED-Hintergrundbeleuchtung:
Ja
Natives Seitenverhältnis:
16:10
Display-Oberfläche:
Glanz
Helligkeit:
400 cd/m²
RGB-Farbraum:
DCI-P3
Farbskala:
100 %
Maximale Bildwiederholrate:
60 Hz
Kontrastverhältnis:
1000000:1
High Dynamic Range Video (HDR) Unterstützung:
Ja
Technologie mit hohem Dynamikbereich (HDR):
Dolby Vision, HDR True Black 500
Prozessorfamilie:
Intel® Core™ i7
Prozessorhersteller:
Intel
Prozessor:
i7-1360P
Prozessorgeneration:
Intel® Core™ i7 Prozessoren der 13. Generation
Anzahl Prozessorkerne:
12
Prozessor Boost-Frequenz:
5 GHz
Effiziente Kern-Boost-Frequenz:
3.7 GHz
Prozessor-Cache:
18 MB
Prozessor Cache Typ:
Smart Cache
TDP-down konfigurierbar:
20 W
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A:
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ C:
1
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
USB-Typ-C DisplayPort-Wechselmodus:
Ja
USB Power Delivery:
Ja
Die besten Konditionen aller 3 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 1.783,43*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.920,19*
€ 2.285,03
pro Stück
ab 2 Stück
€ 1.911,66*
€ 2.274,88
pro Stück
ab 5 Stück
€ 1.859,81*
€ 2.213,17
pro Stück
ab 10 Stück
€ 1.824,60*
€ 2.171,27
pro Stück
ab 500 Stück
€ 1.783,43*
€ 2.122,28
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Iiyama
XU2492HSU-B1
ab € 96,46*
Zubehör
Logitech
910-005508
ab € 5,68*
Zubehör
Logitech
910-004881
ab € 19,18*
Zubehör
Logitech
960-001106
ab € 102,89*
Zubehör
Logitech
960-001063
ab € 12,32*
Zubehör
Logitech
960-001076
ab € 50,51*
Zubehör
Logitech
910-004878
ab € 11,13*
Zubehör
Logitech
910-004287
ab € 16,84*
Zubehör
Logitech
910-005448
ab € 61,42*
Zubehör
Logitech
920-003986
ab € 34,94*
Zubehör
Philips
242B1H/00
ab € 162,80*
Zubehör
Philips
243B9H/00
ab € 213,91*
Zubehör
Poly
209744-201
ab € 22,90*
Zubehör
Poly
213727-02
ab € 126,04*
Zubehör
R-Go Tools
RGORISTBL
ab € 31,92*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.