Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...


Menge:  Stück  
Produktinformationen
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
HP Spectre x360 16-aa0078ng Intel Core Ultra 7 155H Hybrid (2-in-1) 40,6 cm (16") Touchscreen 2.8K 32 GB LPDDR5x-SDRAM 2 TB SSD NVIDIA GeForce RTX 4050 Wi-Fi 7 (802.11be) Window...
Artikel-Nr.:
     C2572-9P3B3EA
Hersteller:
     HP
Herst.-Nr.:
     9P3B3EA
EAN/GTIN:
     197961762334
Steigere deine Produktivität mit dem HP Spectre x360 2-in-1 Laptop-PC
Steigere deine Produktivität mit dem HP Spectre x360 16 Zoll 2-in-1 Laptop-PC. Wechsle mühelos zwischen Laptop und Tablet und entdecke die Leistung der integrierten KI-Technologie mit dem neuesten Intel® Prozessor[1] sowie fortschrittlicher Technologie für die Zusammenarbeit, die sich an deine Arbeitsweise anpasst – all dies in einem verantwortungsvoll hergestellten Laptop.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separater Grafikadapter:
Ja
Separates Grafikkartenmodell:
NVIDIA GeForce RTX 4050
Eingebautes Grafikkartenmodell:
Intel Arc Graphics
Getrennter GPU-Hersteller:
NVIDIA
Separater Grafik-Adapterspeicher:
6 GB
Dedizierter Grafikspeicher Typ:
GDDR6
On-Board-Grafikadapterfamilie:
Intel Arc Graphics
NVIDIA G-SYNC:
Ja
Gesamtspeicherkapazität:
2000 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
2000 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
2000 GB
SSD-Speichertyp:
TLC
SSD Schnittstelle:
PCI Express 4.0
NVMe:
Ja
SSD-Formfaktor:
M.2
Batteriekapazität:
83 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Anzahl Batteriezellen:
6
Akku-/Batteriebetriebsdauer:
13.25 h
Kontinuierliche Videowiedergabe:
17.75 h
Schnellladung:
Ja
Schnellladezeit (50%):
30 min
Produkttyp:
Hybrid (2-in-1)
Produktfarbe:
Schwarz
Formfaktor:
Convertible (Ordner)
Name der Farbe:
Nightfall Black Aluminium
Marktpositionierung:
Premium
Jahr der Einführung:
2024
Produktdesign:
Sandgestrahlte Oberfläche
Ursprünglicher Markenname:
HP
Verpackungsbreite:
133 mm
Verpackungstiefe:
444 mm
Verpackungshöhe:
345 mm
Paketgewicht:
3940 g
Warentarifnummer (HS):
84713000000
Nachhaltigkeitszertifikate:
ENERGY STAR, EPEAT Gold
Nachhaltige Technologien und Materialien:
Kunststoff, der andernfalls ins Meer gelangen würde, in Lautsprechergehäuse und Rahmen; Recyceltes Metall in Abdeckung, Tastaturrahmen, Basis und Scharnierkappen; Tastatur-Keycaps und -Scissors bestehen aus recyceltem Kunststoff
Nachhaltigkeitskonformität:
Ja
Fingerabdruckscanner:
Ja
Trusted Platform Module (TPM):
Ja
Passwortschutz:
Ja
Passwortschutz-Art:
BIOS, Einschalten, Benutzer
Audio-System:
DTS:X Ultra
Eingebaute Lautsprecher:
Ja
Anzahl eingebauter Lautsprecher:
4
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera (numerisch):
9 MP
Infrarot (IR)-Kamera:
Ja
Privatsphärenkamera:
Ja
Art der Privatsphäre:
Sichtschutzblende
Tastatur mit Hintergrundbeleuchtung:
Ja
Full-size Tastatur:
Ja
Name Tastaturfarbe:
Nightfall Black
HP Audio-Verstärkung:
Ja
HP-Lautsprecher:
HP Quad-Lautsprecher
HP Frontkamera:
HP Wide Vision 9MP IR
HP Security-Tools:
All-in-One-Tastatur; Unterstützung für Trusted Platform Module (Discrete TPM)
Mitgelieferte HP Software:
HP Support Assistant; HP Connection Optimizer; HP Command Center; OMEN Gaming Hub; HP Display Control; HP Enhanced Lighting; HP Presence; HP GlamCam; myHP
HP-Segment:
Haus
HP GTIN (EAN/UPC):
197961762334
Speicherkapazität:
32 GB
RAM-Speicher maximal:
32 GB
Interner Speichertyp:
LPDDR5x-SDRAM
Speichertaktfrequenz:
6400 MHz
Memory Formfaktor:
On-board
Gewicht:
1950 g
Breite:
356.8 mm
Tiefe:
245.5 mm
Höhe:
19.8 mm
Eingabestift:
Ja
Netzteilstärke:
140 W
Netzteilfrequenz:
50 - 60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
vorinstallierte Software:
Intel® Unison™; Windows Studio-Effekte, Testversion für Kunden des neuen Microsoft 365 für 1 Monat, McAfee Online Protection (1-Jahre-Testversion), 1 Monat kostenlose Adobe-Testversion Xbox Game Pass, 1 Gratis-Probemonat
Testsoftware:
25 GB Dropbox-Speicher für 12 Monate
Top WLAN-Standard:
Wi-Fi 7 (802.11be)
WLAN-Standards:
Wi-Fi 7 (802.11be)
Antennentyp:
2x2
WLAN-Controllermodell:
Intel Wi-Fi 7 BE200
Hersteller von WLAN-Controllern:
Intel
Bluetooth:
Ja
Bluetooth-Version:
5.4
Motherboard Chipsatz:
Intel SoC
Elektronischer Kompass:
Ja
Beschleunigungsmesser:
Ja
Gyroskop:
Ja
Temperatursensor:
Ja
Bildschirmdiagonale:
16 "
Display-Auflösung:
2880 x 1800 Pixel
Touchscreen:
Ja
HD-Typ:
2.8K
Panel-Typ:
OLED
LED-Hintergrundbeleuchtung:
Ja
Natives Seitenverhältnis:
16:10
Blendfreier Bildschirm:
Ja
Display Glasart:
Corning Glass
Displayrahmen-Technologie:
Micro-Edge
Helligkeit:
400 cd/m²
Bildschirmdiagonale (cm):
40.6 cm
RGB-Farbraum:
DCI-P3
Farbskala:
100 %
Anzeigeverhalten Steigerung/Senkung:
0.2 ms
Maximale Bildwiederholrate:
120 Hz
Technologie mit hohem Dynamikbereich (HDR):
High Dynamic Range (HDR) 500
Prozessorfamilie:
Intel Core Ultra 7
Prozessorhersteller:
Intel
Prozessor:
155H
Prozessorgeneration:
Intel Core Ultra (Serie 1)
Anzahl Prozessorkerne:
16
Prozessor-Threads:
22
Prozessor Boost-Frequenz:
4.8 GHz
Prozessor-Cache:
24 MB
Prozessor Cache Typ:
L3
Anzahl HDMI-Anschlüsse:
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A:
1
HDMI-Version:
2.1
Anzahl Thunderbolt 4-Ports:
2
Intel® Thunderbolt 4:
Ja
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
USB-Typ-C DisplayPort-Wechselmodus:
Ja
USB Power Delivery:
Ja
USB - Schlafen-und-Laden:
Ja
USB-Ports - Schlafen-und-Laden:
3
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 1.947,93*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 2.137,30*
€ 2.543,39
pro Stück
ab 2 Stück
€ 2.126,47*
€ 2.530,50
pro Stück
ab 5 Stück
€ 2.050,61*
€ 2.440,23
pro Stück
ab 10 Stück
€ 1.999,98*
€ 2.379,98
pro Stück
ab 500 Stück
€ 1.947,93*
€ 2.318,04
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Poly
80S09AA
ab € 21,21*
Zubehör
Poly
80S01A6
ab € 19,29*
Zubehör
Poly
80S09A6
ab € 20,55*
Zubehör
Poly
8X2J8A6
ab € 18,78*
Zubehör
Poly
80S06AA
ab € 39,45*
Zubehör
Poly
80S06A6
ab € 33,28*
Zubehör
Poly
8X227AA
ab € 33,06*
Zubehör
Poly
80S02A6
ab € 27,05*
Zubehör
Poly
8X2J9A6
ab € 21,88*
Zubehör
Poly
8X228A6
ab € 21,37*
Zubehör
Poly
80S02AA
ab € 30,91*
Zubehör
Poly
8X228AA
ab € 20,99*
Zubehör
Poly
80S11A6
ab € 30,20*
Zubehör
Poly
8X215AA
ab € 20,23*
Zubehör
Poly
8X216AA
ab € 20,23*
Weitere Artikel anzeigen.
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.