Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber


Menge:  Stück  
Produktinformationen
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
HP OmniBook X 14-fe0660ng Qualcomm Snapdragon X1E-78-100 Laptop 35,6 cm (14") Touchscreen 2.2K 16 GB LPDDR5x-SDRAM 1 TB SSD Wi-Fi 6E (802.11ax) Windows 11 Home Silber
Artikel-Nr.:
     C2572-A3NY1EA
Hersteller:
     HP
Herst.-Nr.:
     A3NY1EA
EAN/GTIN:
     198415163981
Suchbegriffe:
Business Laptop
Business Notebook
HP Laptops
HP Notebooks
Entfesseln Sie Ihr Potenzial mit der neuen PC-KI-Ära
Mit Snapdragon® X Elite[1] mit einer KI-Engine mit dedizierter NPU[6] und einer Akkulaufzeit von bis zu 26 Stunden[2] bringt der neue OmniBook X AI Ihre personalisierte Produktivität auf die nächste Stufe. Eine 5-MP-Kamera mit Windows Studio-Effekten[3] und die besten Tools für die Zusammenarbeit verbessern Ihre Konnektivität und sorgen für unterbrechungsfreie Verbindungen.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Qualcomm Adreno GPU
On-Board-Grafikadapterfamilie:
Qualcomm Adreno
Gesamtspeicherkapazität:
1000 GB
Speichermedien:
SSD
Gesamtkapazität der SSDs:
1000 GB
Anzahl SSD installiert:
1
SSD Speicherkapazität:
1000 GB
SSD Schnittstelle:
PCI Express
NVMe:
Ja
SSD-Formfaktor:
M.2
Batteriekapazität:
59 Wh
Akku-/Batterietechnologie:
Lithium Polymer (LiPo)
Anzahl Batteriezellen:
3
Schnellladung:
Ja
Schnellladezeit (50%):
30 min
Produkttyp:
Laptop
Produktfarbe:
Silber
Formfaktor:
Klappgehäuse
Name der Farbe:
Meteor silver aluminum
Marktpositionierung:
Haus
Jahr der Einführung:
2024
Ursprünglicher Markenname:
HP
Anzahl eingebauter Lautsprecher:
2
Eingebautes Mikrofon:
Ja
Mikrofonanzahl:
2
Frontkamera:
Ja
Auflösung Frontkamera (numerisch):
5 MP
Infrarot (IR)-Kamera:
Ja
Eingabegerät:
Touchpad
Tastatur mit Hintergrundbeleuchtung:
Ja
Full-size Tastatur:
Ja
Name Tastaturfarbe:
Soft Grey
HP Audio-Verstärkung:
Ja
HP-Lautsprecher:
HP Dual Speakers
HP Frontkamera:
HP Webcam 5MP
HP-Segment:
Haus
Speicherkapazität:
16 GB
RAM-Speicher maximal:
16 GB
Interner Speichertyp:
LPDDR5x-SDRAM
Speichertaktfrequenz:
8448 MHz
Memory Formfaktor:
On-board
RAM slots available:
2
Gewicht:
1340 g
Breite:
312.9 mm
Tiefe:
223.5 mm
Höhe (vorne):
14.3 mm
Höhe (hinten):
14.4 mm
Netzteilstärke:
65 W
Netzteilfrequenz:
50/60 Hz
Netzteil Eingansgsspannung:
100 - 240 V
Installiertes Betriebssystem:
Windows 11 Home
Testsoftware:
McAfee Online Protection 30-day trial
Mobile Netzwerkverbindung:
Ja
Top WLAN-Standard:
Wi-Fi 6E (802.11ax)
WLAN-Standards:
Wi-Fi 6E (802.11ax)
Antennentyp:
2x2
WLAN-Controllermodell:
Qualcomm FastConnect 6900
Hersteller von WLAN-Controllern:
Qualcomm
Bluetooth:
Ja
Bluetooth-Version:
5.3
Bildschirmdiagonale:
14 "
Display-Auflösung:
2240 x 1400 Pixel
Touchscreen:
Ja
HD-Typ:
2.2K
Panel-Typ:
IPS
Display Glasart:
Corning Glass
Displayrahmen-Technologie:
Micro-Edge
Helligkeit:
300 cd/m²
Bildschirmdiagonale (cm):
35.6 cm
RGB-Farbraum:
sRGB
Farbskala:
100 %
Prozessorfamilie:
Qualcomm Snapdragon
Prozessorhersteller:
Qualcomm
Prozessor:
X1E-78-100
Prozessorgeneration:
Snapdragon X Elite (X1E)
Anzahl Prozessorkerne:
12
Prozessor Boost-Frequenz:
3.4 GHz
Prozessor-Cache:
42 MB
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ A:
1
USB 3.2 Gen 2 (3.1 Gen 2) Anzahl der Anschlüsse vom Typ C:
1
Anzahl Thunderbolt 4-Ports:
1
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
USB-Typ-C DisplayPort-Wechselmodus:
Ja
USB Power Delivery:
Ja
USB - Schlafen-und-Laden:
Ja
USB-Ports - Schlafen-und-Laden:
3
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 1.098,57*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 1.217,09*
€ 1.448,34
pro Stück
ab 2 Stück
€ 1.206,22*
€ 1.435,40
pro Stück
ab 5 Stück
€ 1.142,61*
€ 1.359,71
pro Stück
ab 10 Stück
€ 1.118,16*
€ 1.330,61
pro Stück
ab 500 Stück
€ 1.098,57*
€ 1.307,30
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.