| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-117184 Herst.-Nr.: 117184 EAN/GTIN: 4004338117184 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Barn flush bolt with flat handle, with countersunk screw holes, Material: raw steel, Surface: galvanised, thick-film passivated, type: straight, with attached staple, Plate length: 160 mm, Plate width: 56 mm, Slide width: 22 mm, Loop width: 16 mm, Loop length: 55 mm, Pin length: 128 mm, No. of holes: 6 / 2, Hole: Ø5.5 / Ø4.5 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024110000 | Pin length: | 128 mm | Dimension e 1 meaning: | Loop length | Dimension e 1: | 55 mm | Dimension d 1 meaning: | Loop width | Dimension d 1: | 16 mm | Dimension c 1 meaning: | Slide width | Dimension c 1: | 22 mm | Dimension b 1 meaning: | Plate width | Dimension b 1: | 56 mm | Dimension a 1 meaning: | Plate length | Dimension a 1: | 160 mm | Hole-Ø 2: | 4.5 mm | Hole-Ø 1: | 5.5 mm | Weight per UQ (kg): | 0.388 kg | Extension length 1: | 42 mm | Article no. with space: | 11718 4 | No. of holes 2: | 2 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |